Buy more than* S$200* and get FREE SHIPPING

GP Disc Paper

4.00 (1)
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Purpose
Wedling beads and spatter removal. Deburring. Spot welding spatter removal. Tool: disc grinder, air grinder.
2014 TRUSCO Published Page
2-1772
Number of Blades
36
Outer Diameter (phi mm)
50
Maximum Operating Speed (m/s [m/min])
52.3[3140]
Maximum Rotation Speed (min-1[r. p.m])
20000
Hole Diameter (phi mm)
9.6
Abrasive Material
Alumina
...see all>
Product Options
ADD TO CART
Blade Length (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 320 360-9758 1Box(5Sheet) 1 GP5010A320 39474565 34.99 SGD
Shipped after 2018-01-23
- 60 360-9685 1Box(5Sheet) 1 GP5010A60 39474592 32.99 SGD
Shipped after 2018-01-22
- 40 360-9677 1Box(5Sheet) 1 GP5010A40 39474574 32.99 SGD
Shipped after 2018-01-22
12 100 360-9707 1Box(5Sheet) 1 GP5010A100 39474513 32.99 SGD
Shipped after 2018-01-22
- 120 360-9715 1Box(5Sheet) 1 GP5010A120 39474522 32.99 SGD
Shipped after 2018-01-22
- 150 360-9723 1Box(5Sheet) 1 GP5010A150 39474531 34.99 SGD
Shipped after 2018-01-23
- 180 360-9731 1Box(5Sheet) 1 GP5010A180 39474547 40.99 SGD
Shipped after 2018-01-22
- 240 360-9740 1Box(5Sheet) 1 GP5010A240 39474556 40.99 SGD
Shipped after 2018-01-22
- 400 360-9766 1Box(5Sheet) 1 GP5010A400 39474583 34.99 SGD
Shipped after 2018-01-23
- 80 360-9693 1Box(5Sheet) 1 GP5010A80 39474601 32.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting work in a narrow place
4
From Japan
On 2014-08-19 06:29:13
It was used for finishing. As it is still small, it is not suitable for heavy cutting, but you can use it so much.
This review is about item#39474592.

Related Products