Buy more than* S$200* and get FREE SHIPPING

B-TOP

Blade Length (mm)
15
Number of Blades
80
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
68[4080]
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Abrasive Material
A
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
387-9062 - 69 60 1Set(5Sheet) 1 BTOP-A4 39474644 12.99 SGD
In stock
387-9054 - 72 40 1Set(5Sheet) 1 BTOP-A3 39474635 12.99 SGD
In stock
387-9097 2-1761 63 120 1Set(5Sheet) 1 BTOP-A7 39474626 12.99 SGD
In stock
387-9071 2-1761 68 80 1Set(5Sheet) 1 BTOP-A5 39474653 12.99 SGD
In stock
387-9089 2-1761 65 100 1Set(5Sheet) 1 BTOP-A6 39474617 12.99 SGD
In stock
ADD TO CART

Related Products