Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sanding Disc

5.00 (3)
Caution
For dual action or gear action sander only.
Purpose
Paint, primer, filler, top coating, clear coating, composition, plastics surface finishing.
2014 TRUSCO Published Page
2-1785
Outer Diameter (phi mm)
150
Maximum Operating Speed (m/s [m/min])
78.5[4710]
Maximum Rotation Speed (min-1[r. p.m])
10000
Color
Gray
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 370-7521 260 1Box(20Sheet) 1 MRKAL150500 39474836 -
Discontinued
[x]
2000 370-7491 240 1Box(20Sheet) 1 MRKAL1502000 39474802 -
Discontinued
[x]
360 370-7504 270 1Box(20Sheet) 1 MRKAL150360 39474811 -
Discontinued
[x]
4000 370-7512 240 1Box(20Sheet) 1 MRKAL1504000 39474827 -
Discontinued
[x]
180 370-7482 280 1Box(20Sheet) 1 MRKAL150180 39474793 -
Discontinued
[x]
600 370-7539 260 1Box(20Sheet) 1 MRKAL150600 39474845 -
Discontinued
[x]
1000 370-7474 240 1Box(20Sheet) 1 MRKAL1501000 39474784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bowling bowl polishing
5
From Japan
On 2016-04-13 02:14:51
Until recently, I was doing with sandpaper, but Aburaron is easier to polish and ... It has finished neatly without turning with machine and polishing.
This review is about item#39474845.
Bowling bowl shine
5
From Japan
On 2015-08-03 16:05:15
There are 20 cards in the same room, at least 10 cards or 20 cards each
This review is about item#39474827.
Bowling ball polishing
5
From Japan
On 2014-05-20 19:06:28
Bowling is already a standard polishing pad. # 3000 is already on the market, so I'd like you to handle it.
This review is about item#39474802.

Related Products