Buy more than* S$200* and get FREE SHIPPING

Abranet Sanding Disc

5.00 (1)
Caution
For dual action or gear action sander only.
Purpose
Rough is for sheet metal putty and polyethylene putty dry sanding. Fine is for primer and top coating polish.
2014 TRUSCO Published Page
2-1786
Outer Diameter (phi mm)
125
Maximum Operating Speed (m/s [m/min])
65.4[3924]
Maximum Rotation Speed (min-1[r. p.m])
10000
Color
Brown
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 370-7555 1Box(50Sheet) 1 MRKAN125120 39474863 129.99 SGD
Shipped after 2018-01-24
400 370-7598 1Box(50Sheet) 1 MRKAN125400 39474906 129.99 SGD
Shipped after 2018-01-24
80 370-7628 1Box(50Sheet) 1 MRKAN12580 39474942 139.99 SGD
Shipped after 2018-01-24
180 370-7563 1Box(50Sheet) 1 MRKAN125180 39474872 129.99 SGD
Shipped after 2018-01-24
240 370-7571 1Box(50Sheet) 1 MRKAN125240 39474881 139.99 SGD
Shipped after 2018-01-24
320 370-7580 1Box(50Sheet) 1 MRKAN125320 39474897 129.99 SGD
Shipped after 2018-01-24
1000 370-7547 1Box(50Sheet) 1 MRKAN1251000 39474854 139.99 SGD
In stock
500 370-7601 1Box(50Sheet) 1 MRKAN125500 39474915 129.99 SGD
Shipped after 2018-01-24
600 370-7610 1Box(50Sheet) 1 MRKAN125600 39474924 129.99 SGD
Shipped after 2018-01-24
800 370-7636 1Box(50Sheet) 1 MRKAN125800 39474933 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of painted surface
5
From Japan
On 2014-12-29 14:56:06
Durability, workability of polishing, very satisfied.
This review is about item#39474942.

Related Products