Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gold Magic (no hole type)

Outer Diameter (mm)
125
Outer Diameter (phi mm)
125
Maximum Operating Speed (m/s [m/min])
65.4[3924]
Maximum Rotation Speed (min-1[r. p.m])
10000
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 370-7466 1box(100sheet) 1 MRK361209951 39475091 -
Discontinued
[x]
60 370-7725 1box(50sheet) 1 MRKGG12560NH 39475116 -
Discontinued
[x]
120 370-7393 1box(50sheet) 1 MRK361205012 39474976 -
Discontinued
[x]
240 370-7431 1box(100sheet) 1 MRK361209925 39475037 -
Discontinued
[x]
150 370-7415 1box(100sheet) 1 MRK361209915 39474994 -
Discontinued
[x]
180 370-7423 1box(100sheet) 1 MRK361209918 39475012 -
Discontinued
[x]
320 370-7440 1box(100sheet) 1 MRK361209932 39475055 -
Discontinued
[x]
80 370-7407 1box(50sheet) 1 MRK361205080 39475134 -
Discontinued
[x]
400 370-7458 1box(100sheet) 1 MRK361209941 39475073 -
Discontinued
[x]
ADD TO CART