Buy more than* S$200* and get FREE SHIPPING

GP Cleaning Disc

Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Purpose
Rust removal, paint removal, cleaning before and after welding.
2014 TRUSCO Published Page
2-1792
Outer Diameter (phi mm)
160
Maximum Operating Speed (m/s [m/min])
70.3[4218]
Usage Tool
180mm disc grinder
Maximum Rotation Speed (min-1[r. p.m])
[8400]
Hole Diameter (phi mm)
22
Weight (g)
140
Thickness (mm)
15
Grain Size
36 equivalent
TRUSCO Part Number
374-6381
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Sheet) 1 GPCD-160 39475177 149.99 SGD
In stock
ADD TO CART

Related Products