Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Purpose
Surface treatment of metal, aluminum, FRP, and plastics. Rust removal. Dirk surface removal.
2014 TRUSCO Published Page
2-1789
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
70[4200]
Maximum Rotation Speed (min-1[r. p.m])
[13300]
Hole Diameter (phi mm)
15/16
Weight (g)
90
Thickness (mm)
16
Grain Size
120 equivalent
TRUSCO Part Number
364-1635
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 2BT100DB13-36 39475396 56.99 SGD
In stock
ADD TO CART

Related Products