Buy more than* S$200* and get FREE SHIPPING

SG Sisal Disc

5.00 (2)
Purpose
Glazing iron and stainless. Pre process of mirror finish.
2014 TRUSCO Published Page
2-1801
Maximum Speed (min-1[r. p.m])
8000
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
42[2520]
Maximum Rotation Speed (min-1[r. p.m])
8000
Hole Diameter (phi mm)
15
Thickness (mm)
13
TRUSCO Part Number
359-9043
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SG-SD 100R 39475405 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2017-11-23 14:38:36
I use it with a blue rod It's easy to use! I will buy it again
This review is about item#39475405.
secret
5
From Japan
On 2017-02-09 15:42:10
I do not want other people to know ●●● of this. Answer (goodness)
This review is about item#39475405.

Related Products