Buy more than* S$200* and get FREE SHIPPING

Rubberized Stone, Shank dia 3mm, No.80 Series, Red

Shaft Length (mm)
35
Grain Size
80
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Width (mm) TRUSCO Part Number Caution 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Width (mm) TRUSCO Part Number Caution 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 20000 20 374-9711 - - 1Pack(5PC) 1 CH815C 39475737 21.99 SGD
Shipped after 2018-02-26
25 12000 25 374-9738 Please use max rotation speed or less. 2-1861 1Pack(5PC) 1 CH825C 39475755 38.99 SGD
Shipped after 2018-02-26
20 15000 25 374-9720 Please use max rotation speed or less. 2-1861 1Pack(5PC) 1 CH820C 39475746 35.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products