Buy more than* S$200* and get FREE SHIPPING

Carbide Bar Hard Type

Type
Brazing
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Blade Diameter (mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Blade Diameter (mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 9.5 19 44 23000 Cylindrical 361-5162 1PC 1 SBH1C06 39475791 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 - 44 18500 - 361-5332 1PC 1 SBH8C07 39475965 -
Discontinued
[x]
Cutting hard cutting material 2-1885 9.5 19 44 23000 - 361-5227 1PC 1 SBH3C03 39475852 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 25 44 18500 - 361-5235 1PC 1 SBH3C05 39475861 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 25 44 18500 - 361-5219 1PC 1 SBH2C08 39475843 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 28 48 18500 - 361-5316 1PC 1 SBH7C04 39475947 -
Discontinued
[x]
Cutting hard cutting material 2-1885 9.5 27 47 23000 - 361-5308 1PC 1 SBH7C03 39475931 -
Discontinued
[x]
Cutting hard cutting material 2-1885 9.5 19 44 23000 - 361-5243 1PC 1 SBH4C03 39475877 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 25 44 18500 - 361-5189 1PC 1 SBH1C08 39475816 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 22 44 18500 - 361-5294 1PC 1 SBH6C03 39475922 -
Discontinued
[x]
Cutting hard cutting material 2-1885 9.5 - 44 22000 - 361-5286 1PC 1 SBH6C02 39475913 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 22 44 18500 - 361-5278 1PC 1 SBH5C05 39475904 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 32 44 18500 - 361-5260 1PC 1 SBH51C02 39475895 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 25 44 18500 - 361-5251 1PC 1 SBH4C04 39475886 -
Discontinued
[x]
Cutting hard cutting material 2-1885 9.5 8 44 23000 - 361-5324 1PC 1 SBH8C05 39475956 -
Discontinued
[x]
Cutting hard cutting material 2-1885 12.7 25 44 18500 - 361-5197 1PC 1 SBH1C08E 39475825 -
Discontinued
[x]
Cutting hard cutting material 2-1885 9.5 19 44 23000 - 361-5201 1PC 1 SBH2C06 39475834 -
Discontinued
[x]
Cutting hard cutting material 2-1885 9.5 19 44 23000 - 361-5171 1PC 1 SBH1C06E 39475807 -
Discontinued
[x]
ADD TO CART

Related Products