Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Burr Aluminum

5.00 (1)
Caution
Wear protective glasses and dust mask during use. Maximum rotation speed is recommended value.
Purpose
Deburring and chamfering of aluminum die cast
2014 TRUSCO Published Page
2-1869
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shape Blade Diameter (mm) Shaft Diameter x Shaft Length (mm) Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shape Blade Diameter (mm) Shaft Diameter x Shaft Length (mm) Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
384-0921 - 6 6x31.8 19 28000 All Carbide 1PC 1 TA7C060 39476902 47.99 SGD
Shipped after 2018-06-25
384-0883 - 12.7 6x45.0 25 15000 Brazing 1PC 1 TA2C127 39476866 61.99 SGD
In stock
384-0956 - 6 6x45.2 5.6 28000 All Carbide 1PC 1 TA8C060 39476936 35.99 SGD
Shipped after 2018-06-25
384-0972 - 12.7 6x45.0 11.3 15000 Brazing 1PC 1 TA8C127 39476954 49.99 SGD
In stock
384-0867 - 6 6x31.8 19 28000 All Carbide 1PC 1 TA2C060 39476841 35.99 SGD
In stock
384-0913 - 12.7 6x45.0 25 15000 Brazing 1PC 1 TA3C127 39476893 64.99 SGD
Shipped after 2018-06-25
384-0891 - 6 6x31.8 19 28000 All Carbide 1PC 1 TA3C060 39476875 35.99 SGD
In stock
384-0859 - 12.7 6x45.0 25 15000 Brazing 1PC 1 TA1C127 39476832 63.99 SGD
In stock
384-0964 - 9.5 6x45.0 8.5 20000 Brazing 1PC 1 TA8C095 39476945 35.99 SGD
Shipped after 2018-06-25
384-0905 - 9.5 6x45.0 19 20000 Brazing 1PC 1 TA3C095 39476884 45.99 SGD
In stock
384-0948 - 12.7 6x45.0 29 15000 Brazing 1PC 1 TA7C127 39476927 80.99 SGD
Shipped after 2018-06-27
384-0930 - 9.5 6x45.0 27 20000 Brazing 1PC 1 TA7C095 39476911 57.99 SGD
Shipped after 2018-06-25
384-0841 - 9.5 6x45.0 19 20000 Brazing 1PC 1 TA1C095 39476823 41.99 SGD
In stock
384-0832 - 6 6x31.8 19 28000 All Carbide 1PC 1 TA1C060 39476814 31.99 SGD
In stock
384-0875 Sakimaru cylinder (aluminum cut) 9.5 6x45.0 19 20000 Brazing 1PC 1 TA2C095 39476857 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Extend the screw hole
5
From Japan
On 2014-09-05 14:02:50
You can cut it well.
This review is about item#39476841.

Related Products