Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CBN bar (shank 3 mm)

Caution
* When you work, be sure to wear protective equipment such as safety hats and safety glasses. For damage prevention, please do not press strongly, please use soft touch.
Purpose
Concave polishing , Inner diameter polishing , Chamfer , Deburring.
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Blade Diameter (mm) Overall Length (mm) Point Angle (Degree) Blade Diameter x Blade Length x Total Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (mm) Overall Length (mm) Point Angle (Degree) Blade Diameter x Blade Length x Total Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 4.7x0.5x44.5 86000 #140 374-8073 1pc 1 T3160BM 39477042 18.99 SGD
Shipped after 2018-06-26
1.8 44.5 - - 105000 #140 374-8090 1pc 1 T3530BM 39477067 18.99 SGD
Shipped after 2018-06-26
4 45 - - 105000 #100 374-8146 1pc 1 T3553BC 39477112 32.99 SGD
Shipped after 2018-06-26
- - 15 4.5x9.7x44.5 80000 #140 374-8006 1pc 1 T3047BM 39476972 32.99 SGD
Shipped after 2018-06-28
- - 15 6.0x11.2x44.5 50000 #140 374-8014 1pc 1 T3048BM 39476981 34.99 SGD
Shipped after 2018-06-26
- - 8.5 1.8x10.0x44.5 105000 #140 374-8022 1pc 1 T3101BM 39476997 18.99 SGD
In stock
6 45 - - 88000 #100 374-8154 1pc 1 T3555BC 39477121 38.99 SGD
Shipped after 2018-06-28
- - 3 1.2x8.0x44.5 105000 #140 374-8162 1pc 1 T3804BM 39477137 18.99 SGD
Shipped after 2018-06-26
2 45 - - 105000 #100 374-8120 1pc 1 T3551BC 39477094 18.99 SGD
In stock
- - - 10.2x7.5x44.5 20000 #140 374-7999 1pc 1 T3001BM 39476963 31.99 SGD
Shipped after 2018-06-26
- - 5.8 2.5x7.0x44.5 105000 #140 374-8049 1pc 1 T3122BM 39477015 18.99 SGD
Shipped after 2018-06-26
- - 4.7 1.8x10.0x44.5 105000 #140 374-8057 1pc 1 T3140BM 39477024 18.99 SGD
Shipped after 2018-06-26
3 45 - - 105000 #100 374-8138 1pc 1 T3552BC 39477103 18.99 SGD
In stock
0.9 44.5 - - 105000 #140 374-8111 1pc 1 T3532BM 39477085 18.99 SGD
Shipped after 2018-06-26
- - 6 3.0x23.2x53.0 50000 #100 374-8081 1pc 1 T3261BC 39477051 32.99 SGD
Shipped after 2018-06-26
1.2 44.5 - - 105000 #140 374-8103 1pc 1 T3531BM 39477076 18.99 SGD
In stock
- - 3.3 1.2x7.0x44.5 105000 #140 374-8189 1pc 1 T3841BM 39477155 18.99 SGD
Shipped after 2018-06-26
- - 3.7 1.8x10.0x44.5 105000 #140 374-8031 1pc 1 T3120BM 39477006 18.99 SGD
Shipped after 2018-06-28
- - - 1.4x10.0x44.5 80000 #140 374-8065 1pc 1 T3146BM 39477033 18.99 SGD
Shipped after 2018-06-28
- - - - 105000 #140 374-8171 1pc 1 T3831BM 39477146 18.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products