Buy more than* S$200* and get FREE SHIPPING

Precision File Set 12pcs

File thickness (mm)
0.9
File Part Width W (mm)
5
Mass (g/set)
6
Blade Thickness (mm)
0.9
Blade Width (mm)
5
Shank Diameter (phi mm)
2.4
File Cut Roughness
Precision Eye
Blade Length (mm)
50
File Length (mm)
50
Type
Flat
Overall Length (mm)
140
TRUSCO Part Number
360-8450
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HI01256P 39477252 -
Discontinued
[x]
ADD TO CART

Related Products