Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Precision File Set 5pcs

File thickness (mm)
3.7
File Part Width W (mm)
3.7
Mass (g/set)
20
Blade Thickness (mm)
3.7
Blade Width (mm)
3.7
Shank Diameter (phi mm)
3.9
File Cut Roughness
Precision Eye
Blade Length (mm)
100
File Length (mm)
100
Type
Circle
Overall Length (mm)
200
TRUSCO Part Number
360-8328
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MA00556P 39477277 -
Discontinued
[x]
ADD TO CART

Related Products