Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File design

5.00 (2)
...see all>
Product Options
ADD TO CART
Weight (g/pc) Compatible Size (mm) Size Overall Length (mm) Plug Angle (mm) TRUSCO Part Number Insertion Hole Diameter (mm) Grip Plug Depth (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Compatible Size (mm) Size Overall Length (mm) Plug Angle (mm) TRUSCO Part Number Insertion Hole Diameter (mm) Grip Plug Depth (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 (file) 75-150, (File) 75-150 (handle) SS 85, 90 - 374-7280, 374-7280 3 SS size 20 20, 20 1PC 1 GME900SS 39477365 3.99 SGD
In stock
75 (file) 350/400, (File) 350.400 (handle) LL 150, 150 9 374-7298 - LL size 40 30, 30 1PC 1 GME900LL 39477374 5.99 SGD
In stock
10, 10 (file) 150, (File) 150 (handle) S, (Grip) S 90, 90 - 175-7580, 175-7580 - - - - 1PC 1 GME900S 41019142 3.99 SGD
In stock
10, 10 (file) 200, 250, (File) 200, 250 (handle) M, (Grip) M 115, 115 - 175-7598, 175-7598 - - - - 1PC 1 GME900M 41019151 4.99 SGD
In stock
10, 10 (file) 300, (File) 300 (handle) L, (Handle) L 135, 135 - 175-7601, 175-7601 - - - - 1PC 1 GME900L 36301273 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During woodworking work, maintenance of machine
5
From Japan
On 2017-06-03 11:35:49
Easy to install on the file, easy to use, easy to hold. Satisfied
This review is about item#36301273.
Purpose of use of product
5
From Japan
On 2013-11-23 20:47:18
It is better to stop knocking down to the root of the file, it will crack. It is hard to peel off the product label cleanly.
This review is about item#41019151.

Related Products