Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Board File

5.00 (1)
Purpose
Gypsum board, side cutting of calcium silicate plate
Thickness (mm)
20
Width (mm)
37
Length (mm)
148
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-2977 1 pc 1 TBYS130C 39477392 28.99 SGD
Shipped after 2018-05-02
377-2985 1 pc 1 TBYS130S 39477383 28.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When carpenters work
5
From Japan
On 2018-03-11 21:23:21
When doing the board, it fell so much that it fell too much, it gently entered into the nail bag and it was not bulky, it was great! !
This review is about item#39477392.

Related Products