Buy more than* S$200* and get FREE SHIPPING

Abrasive Cloth Roll

Caution
It can not be used with water., It can not be used with water.
Purpose
Rust removal, deburring, and beads removal from metal product, metal parts, and steel material., Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.
2014 TRUSCO Published Page
2-1973
Length (m)
36.5, 36.5
...see all>
Product Options
ADD TO CART
Weight (kg) Grain Size Width (mm) TRUSCO Part Number Abrasive Material JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Grain Size Width (mm) TRUSCO Part Number Abrasive Material JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.70, 0.7 100, 100 25, 25 381-7881, 381-7881 - JIS R6251 fit standard product 1Roll 1 TBR-100 39477426 41.99 SGD
In stock
1.28 240, 240 50, 50 381-8101, 381-8101 - JIS R6251 fit standard products 1Roll 1 TBR-50-240 39477663 83.99 SGD
In stock
1.04 320, 320 50, 50 381-8110, 381-8110 - JIS R6251 fit standard products 1Roll 1 TBR-50-320 39477672 83.99 SGD
In stock
2.16 40, 40 50, 50 381-8128, 381-8128 - JIS R6251 fit standard products 1Roll 1 TBR-50-40 39477681 109.99 SGD
In stock
0.88 400, 400 50, 50 381-8136, 381-8136 Alumina abrasives (A) JIS R6251 fit standard products 1Roll 1 TBR-50-400 39477697 83.99 SGD
In stock
1.60 60, 60 50, 50 381-8144, 381-8144 - JIS R6251 fit standard products 1Roll 1 TBR-50-60 39477706 93.99 SGD
In stock
1.15 100, 100 40, 40 381-7962, 381-7962 - JIS R6251 fit standard products 1Roll 1 TBR-40-100 39477523 67.99 SGD
In stock
1.73 40, 40 40, 40 381-8021, 381-8021 - JIS R6251 fit standard products 1Roll 1 TBR-40-40 39477584 88.99 SGD
In stock
1.36 150, 150 50, 50 381-8080, 381-8080 - JIS R6251 fit standard products 1Roll 1 TBR-50-150 39477645 83.99 SGD
In stock
1.09 150, 150 40, 40 381-7989, 381-7989 - JIS R6251 fit standard products 1Roll 1 TBR-40-150 39477541 67.99 SGD
In stock
1.07 180, 180 40, 40 381-7997, 381-7997 - JIS R6251 fit standard products 1Roll 1 TBR-40-180 39477557 67.99 SGD
In stock
1.52 80, 80 50, 50 381-8152, 381-8152 - JIS R6251 fit standard products 1Roll 1 TBR-50-80 39477715 109.99 SGD
In stock
0.70 180, 180 25, 25 381-7911, 381-7911 - JIS R6251 fit standard products 1Roll 1 TBR-180 39477453 41.99 SGD
In stock
0.60 240, 240 25, 25 381-7920, 381-7920 - JIS R6251 fit standard products 1Roll 1 TBR-240 39477462 41.99 SGD
In stock
0.60 320, 320 25, 25 381-7938, 381-7938 - JIS R6251 fit standard products 1Roll 1 TBR-320 39477471 41.99 SGD
In stock
1.10 40, 40 25, 25 381-7946, 381-7946 - JIS R6251 fit standard products 1Roll 1 TBR-40 39477487 57.99 SGD
In stock
1.44 100, 100 50, 50 381-8063, 381-8063 - JIS R6251 fit standard products 1Roll 1 TBR-50-100 39477627 83.99 SGD
In stock
1.02 320, 320 40, 40 381-8012, 381-8012 - JIS R6251 fit standard products 1Roll 1 TBR-40-320 39477575 67.99 SGD
In stock
0.83 400, 400 40, 40 381-8039, 381-8039 - JIS R6251 fit standard products 1Roll 1 TBR-40-400 39477593 67.99 SGD
In stock
1.22 80, 80 40, 40 381-8055, 381-8055 - JIS R6251 fit standard products 1Roll 1 TBR-40-80 39477611 70.99 SGD
In stock
0.70 120, 120 25, 25 381-7890, 381-7890 - JIS R6251 fit standard products 1Roll 1 TBR-120 39477435 41.99 SGD
In stock
0.70 150, 150 25, 25 381-7903, 381-7903 - JIS R6251 fit standard products 1Roll 1 TBR-150 39477444 44.99 SGD
In stock
0.50 400, 400 25, 25 381-7954, 381-7954 - JIS R6251 fit standard products 1Roll 1 TBR-400 39477496 40.99 SGD
In stock
0.80 60, 60 25, 25 381-8161, 381-8161 - JIS R6251 fit standard products 1Roll 1 TBR-60 39477505 47.99 SGD
In stock
0.80 80, 80 25, 25 381-8179, 381-8179 - JIS R6251 fit standard products 1Roll 1 TBR-80 39477514 43.99 SGD
In stock
1.40 120, 120 50, 50 381-8071, 381-8071 - JIS R6251 fit standard products 1Roll 1 TBR-50-120 39477636 83.99 SGD
In stock
1.34 180, 180 50, 50 381-8098, 381-8098 - JIS R6251 fit standard products 1Roll 1 TBR-50-180 39477654 83.99 SGD
In stock
1.02 240, 240 40, 40 381-8004, 381-8004 - JIS R6251 fit standard products 1Roll 1 TBR-40-240 39477566 77.99 SGD
In stock
ADD TO CART

Related Products