Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water resistant paper

4.80 (5)
Purpose
Mold finish polishing, metal test piece polishing, Paint surface polishing. Woodworking and glass crafting. Automobile repair. Metal steel material polishing and deburring., Mold finish polishing, metal test piece polishing, Paint surface polishing. Woodworking and glass crafting. Automobile repair. Metal steel material polishing and deburring.
2014 TRUSCO Published Page
2-1958
Width (mm)
228, 228
Length (mm)
280, 280
...see all>
Product Options
ADD TO CART
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 240, 240 383-0373, 383-0373 1Set(100Sheet) 1 TTP-240 39477803 61.99 SGD
In stock
20 800, 800 383-0411, 383-0411 1Set(100Sheet) 1 TTP-800 39477855 59.99 SGD
In stock
30 120, 120 383-0349, 383-0349 1Set(100Sheet) 1 TTP-120 39477742 64.99 SGD
In stock
20 180, 180 383-0365, 383-0365 1Set(100Sheet) 1 TTP-180 39477785 61.99 SGD
In stock
20 2000, 2000 383-0454, 383-0454 1Set(100Sheet) 1 TTP-2000 39477794 62.99 SGD
In stock
20 1200, 1200 383-0438, 383-0438 1Set(100Sheet) 1 TTP-1200 39477751 62.99 SGD
In stock
30 150, 150 383-0357, 383-0357 1Set(100Sheet) 1 TTP-150 39477767 67.99 SGD
In stock
30 80, 80 383-0322, 383-0322 1Set(100Sheet) 1 TTP-80 39477846 76.99 SGD
In stock
20 1000, 1000 383-0420, 383-0420 1Set(100Sheet) 1 TTP-1000 39477733 63.99 SGD
In stock
20 600, 600 383-0403, 383-0403 1Set(100Sheet) 1 TTP-600 39477837 59.99 SGD
In stock
20 1500, 1500 383-0446, 383-0446 1Set(100Sheet) 1 TTP-1500 39477776 62.99 SGD
In stock
20 320, 320 383-0381, 383-0381 1Set(100Sheet) 1 TTP-320 39477812 60.99 SGD
In stock
30 100, 100 383-0331, 383-0331 1Set(100Sheet) 1 TTP-100 39477724 74.99 SGD
In stock
20 400, 400 383-0390, 383-0390 1Set(100Sheet) 1 TTP-400 39477821 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Sharpening lacquerware
5
From Japan
On 2018-04-28 18:38:57
Compared to the "MonotaRO" brand of water sharpening paper it is far more durable and there are no problems with work. The product of the previous "MonotaRO" brand was inexpensive and durable, but its manufacturer changed and it was badly deteriorated. I'm sorry.
This review is about item#39477767.
For coating feet
5
From Japan
On 2017-11-27 20:38:37
After cleaning, it is convenient to polish even if it is slightly wet.
This review is about item#39477821.
Substrate sanding to finishing
5
From Japan
On 2017-06-10 14:42:58
The balance of particles is stable with good paper quality and it is beautiful finished.
This review is about item#39477724.
I use it for the undercarriage of a car.
5
From Japan
On 2016-06-21 17:29:27
It's great to wear water and to sharpen with paper.
This review is about item#39477742.
Painted polishing, aluminum polishing
4
From Japan
On 2016-06-14 19:49:31
I think that the mount is relatively soft and familiar. Whether the abrasive power is sufficient if we consider the price.
This review is about item#39477855.

Related Products