Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Industrial brush Corfill E ring lock

Caution
* Please use protective glasses, dust mask when working.
Purpose
Deburring, surface treatment, removal of micro deburring of hydraulic parts, etc.
Wire Diameter (mm)
-
Metal Fittings Width (mm)
7
Shank Diameter (phi mm)
6
Shaft Length (mm)
30
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Grain Size TRUSCO Part Number Outer Diameter (mm) Tip Width (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Grain Size TRUSCO Part Number Outer Diameter (mm) Tip Width (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20000 180 335-1416 38 10 23 38 6 1pc 1 11447 39478546 30.99 SGD
In stock
15000 180 335-1441 50 10 27 50 11 1pc 1 11450 39478573 33.99 SGD
In stock
15000 180 335-1475 63 13 27 63 17 1pc 1 11454 39478607 34.99 SGD
In stock
15000 320 335-1483 63 13 27 63 17 1pc 1 11455 39478616 34.99 SGD
In stock
20000 120 335-1408 38 10 23 38 6 1pc 1 11446 39478537 30.99 SGD
In stock
15000 120 335-1467 63 13 27 63 17 1pc 1 11453 39478591 34.99 SGD
In stock
20000 320 335-1424 38 10 23 38 6 1pc 1 11448 39478555 30.99 SGD
In stock
15000 120 335-1432 50 10 27 50 11 1pc 1 11449 39478564 33.99 SGD
In stock
15000 320 335-1459 50 10 27 50 11 1pc 1 11451 39478582 33.99 SGD
In stock
ADD TO CART

Related Products