Buy more than* S$200* and get FREE SHIPPING

Osborne Industrial Precision Brush

3.25 (4)
Wire Diameter (mm)
0.3, 0.3
Planting (mm)
140, 140
Number of Lines
1, 1
Trim Length (mm)
25, 25
Overall Length (mm)
265, 265
Width (mm)
15, 15
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Trim Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Trim Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2017 stainless steel, Stainless steel 10, 10 385-5368, 385-5368 1PC 1 462391 39479072 14.99 SGD
In stock
2-2017 brass, Brass 10, 10 385-5376, 385-5376 1PC 1 462591 39479054 14.99 SGD
In stock
- high carbon steel, High carbon steel 15, 15 385-5350, 385-5350 1PC 1 462291 39479063 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Rust removal
2
From Japan
On 2015-08-14 14:41:11
The grip itself is easy to grasp and mobility is good, but the brush is soft and the shape is euphemism so that the force does not go well to the target, and because the brush tip is too rough, I think that the harder and harder one will be easier to use.
This review is about item#39479054.
Rust removal
3
From Japan
On 2015-01-16 19:43:53
It was hard to get tired with grip.
This review is about item#39479063.
Cleaning after semi-automatic welding
3
From Japan
On 2014-04-12 20:11:20
When you put power and rub the beat, the wire opens. Since it can be used for a long time if it is gathered, there is no complain if it is improved. The handle is easy to grasp, easy to put in force.
This review is about item#39479072.
Bake finish after welding
5
From Japan
On 2013-06-18 14:22:04
Stainless steel wires are slacking, easy to use, easy to grasp the handle. The wire is hard to break and you can work with power.
This review is about item#39479072.

Related Products