Buy more than* S$200* and get FREE SHIPPING

Compact Regulator

2014 TRUSCO Published Page
1-1368
Fluid Temperature (Degree C)
5 to 60
Set Pressure (MPa)
0.05 to 0.85
Fluid
Air
Working Pressure (MPa)
1
Weight (kg)
0.31
Overall Length (mm)
119.5
...see all>
Product Options
ADD TO CART
Processing Air Flow Rate (m3/min)(ANR) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Processing Air Flow Rate (m3/min)(ANR) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 Rc3/8 376-8708 1PC 1 R2000-10-W 39479194 60.99 SGD
Shipped after 2018-01-22
1.5 Rc1/4 376-8716 1PC 1 R2000-8-W 39479203 60.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products