Buy more than* S$200* and get FREE SHIPPING

FLR Combination

3.00 (4)
Use Oil
Turbine oil Class 1
Rated Filtration (micrometer)
5
Set Pressure Range (MPa)
0.5 to 0.85
Fluid Temperature (Degree C)
5 to 60
Working Pressure (MPa)
0.93
Specification
With Pressure Gauge
...see all>
Product Options
ADD TO CART
Overall Length (mm) Connection Diameter TRUSCO Part Number Fluid 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) Drain Discharge Storage Oil Volume (cm3) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Connection Diameter TRUSCO Part Number Fluid 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) Drain Discharge Storage Oil Volume (cm3) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
194 Rc3/8 387-1029 Air - 1 Manual drain valve with 90 1PC 1 EFRL2-10 39479517 139.99 SGD
In stock
201 RC3/4 387-1177 - 1-1373 2.0 Manual relief valve 160 1PC 1 MFRL2-20 39479544 219.99 SGD
In stock
144 Rc1/4 387-1291 - 1-1373 0.5 Manual relief valve 25 1PC 1 SFRL2-08 39479562 109.99 SGD
In stock
194 Rc1/4 387-1011 - 1-1373 1.0 Manual relief valve 90 1PC 1 EFRL2-08 39479501 139.99 SGD
In stock
194 Rc1/2 387-1037 - 1-1373 1.0 Manual relief valve 90 1PC 1 EFRL2-15 39479526 139.99 SGD
In stock
201 Rc1/2 387-1169 - 1-1373 2.0 Manual relief valve 160 1PC 1 MFRL2-15 39479535 219.99 SGD
In stock
144 Rc1/8 387-1282 - 1-1373 0.5 Manual relief valve 25 1PC 1 SFRL2-06 39479553 119.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Using air hoist
1
From Japan
On 2017-04-01 18:37:16
Purchased two for connection misplaced. There was no cushioning material in one box, and the draining knob of the filter was broken inside the cup. It was disappointing because it sounded like something since arrival, so I did not mind but it seemed to have pulled out. Since I am in a hurry, I purchased only the filter section just now. We would like you to improve packaging. (Probably the problem is the manufacturer side)
This review is about item#39479526.
For machine air supply
4
From Japan
On 2016-12-15 07:35:51
If it can be a little more compact, I wonder if I can not take a place.
This review is about item#39479501.
Compressor pressure adjustment for fire extinguishing equipment
2
From Japan
On 2016-12-13 17:52:55
Although I used it this time because of a sudden restoration work and I used it this time, I thought that primary was unrecoverable due to poor quality, but since fortunately there was an equivalent product, Although I could deal with it, I think whether the drain valve should be changed to a more robust one if possible.
This review is about item#39479526.
For compressor related instruments
5
From Japan
On 2016-04-21 15:33:52
I am happy with arrangement as soon as possible.
This review is about item#39479535.

Related Products