Buy more than* S$200* and get FREE SHIPPING

Air Filter

5.00 (1)
Rated Filtration (micrometer)
5
Fluid Temperature (Degree C)
5-60
Set Pressure (MPa)
0.5-0.85
Working Pressure (MPa)
0.93
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) Drain Discharge Fluid Weight (kg) Overall Length (mm) Connection Diameter TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) Drain Discharge Fluid Weight (kg) Overall Length (mm) Connection Diameter TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1494 1-1374 2.0 With manual discharge valve Air 0.7 174 Rc1/2 387-1100 With Bracket 1PC 1 MAF2-15 39479605 66.99 SGD
In stock
- - 2.0 - - 0.7 174 Rc3/4 387-1118 - 1pc 1 MAF2-20 39479614 65.99 SGD
In stock
- - 0.5 - - 0.2 116 Rc1/4 387-1231 - 1pc 1 SAF2-08 39479632 34.99 SGD
In stock
- - 0.5 - - 0.2 116 Rc1/8 387-1223 - 1pc 1 SAF2-06 39479623 34.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment operating air
5
From Japan
On 2017-10-02 08:56:35
It is usability as expected, not bad. Use it even in high temperature areas.
This review is about item#39479632.

Related Products