Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Filter Regulator

4.67 (3)
2014 TRUSCO Published Page
1-1373
Rated Filtration (micrometer)
5
Set Pressure Range (MPa)
0.5 to 0.85
Fluid Temperature (Degree C)
5 to 60
Working Pressure (MPa)
0.93
Specification
With pressure gauge and bracket
...see all>
Product Options
ADD TO CART
Drain Discharge Fluid Weight (kg) Overall Length (mm) Connection Diameter TRUSCO Part Number Processing Air Flow Rate (m3/min)(ANR) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drain Discharge Fluid Weight (kg) Overall Length (mm) Connection Diameter TRUSCO Part Number Processing Air Flow Rate (m3/min)(ANR) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manual relief valve - - 248 RC3/4 387-1151 2.0 1PC 1 MFR2-20 39479684 119.99 SGD
In stock
Manual relief valve - - 248 Rc1/2 387-1142 2.0 1PC 1 MFR2-15 39479675 119.99 SGD
In stock
Manual discharge valve with Air 0.6 225 Rc1/4 387-0987 1 1PC 1 EFR2-08 39479641 77.99 SGD
In stock
Manual discharge valve with Air 0.6 225 Rc1/2 387-1002 1 1PC 1 EFR2-15 39479666 77.99 SGD
In stock
Manual discharge valve with Air 0.6 225 Rc3/8 387-0995 1 1PC 1 EFR2-10 39479657 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For air equipment connection
4
From Japan
On 2018-02-21 13:48:16
Handled relatively cheaply. An opinion came out from the scene when the meter section became small and difficult to see. There was a time when the plastic part at the tip of the drain cup was broken from the beginning.
This review is about item#39479657.
Woodworking machinery
5
From Japan
On 2016-11-10 20:02:30
I am saved because the delivery date is fast.
This review is about item#39479641.
When using port polishing, belt sander, air impact
5
From Japan
On 2016-07-21 16:28:41
I think this performance is very satisfying at this price. Adjustment of pressure can also be done easily, and it can be detached as a unit so that the inside of the drain cup can be easily cleaned.
This review is about item#39479641.

Related Products