Buy more than* S$200* and get FREE SHIPPING

Lubricator

5.00 (1)
2014 TRUSCO Published Page
1-1374
Fluid Temperature (Degree C)
5 to 60
Working Pressure (MPa)
0.93
...see all>
Product Options
ADD TO CART
Use Oil Set Pressure (MPa) Storage Oil Volume (cm3) Overall Length (mm) Connection Diameter TRUSCO Part Number Fluid Specification Processing Air Flow Rate (m3/min)(ANR) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Oil Set Pressure (MPa) Storage Oil Volume (cm3) Overall Length (mm) Connection Diameter TRUSCO Part Number Fluid Specification Processing Air Flow Rate (m3/min)(ANR) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turbine oil Class 1 0.5 to 0.85 90 174 Rc1/2 387-0979 - With Bracket 1.0 1PC 1 EAL2-15 39479736 47.99 SGD
In stock
Turbine oil Class 1 0.5 to 0.85 90 174 Rc1/4 387-0952 - - 1.0 1PC 1 EAL2-08 39479711 49.99 SGD
Shipped after 2018-01-24
TurbineoilClass1 0.5 to 0.85 90 174 Rc3/8 387-0961 Air With Bracket 1 1PC 1 EAL2-10 39479727 47.99 SGD
Shipped after 2018-01-24
Turbine oil Class 1 - 160 184 Rc1/2 387-1126 - With Bracket 2.0 1PC 1 MAL2-15 39479745 69.99 SGD
Shipped after 2018-01-24
Turbine oil Class 1 - 160 184 RC3/4 387-1134 - With Bracket 2.0 1PC 1 MAL2-20 39479754 69.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire changer
5
From Japan
On 2015-07-22 19:55:29
Easy to use
This review is about item#39479736.

Related Products