Buy more than* S$200* and get FREE SHIPPING

Regulator

5.00 (1)
Processing Air Flow Rate (m3/min)(ANR)
1
Drain Discharge
Manual drain valve with
Fluid Temperature (Degree C)
5 to 60
Set Pressure (MPa)
0.5 to 0.85
Fluid
Air
Working Pressure (MPa)
0.93
Overall Length (mm)
104
Connection Diameter
Rc1/4
TRUSCO Part Number
387-1070
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ERV2-08 39479781 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Research and experiment at university
5
From Japan
On 2014-05-01 13:23:18
It was good that we could get the desired item immediately. Thank you very much.
This review is about item#39479781.

Related Products