Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Type Union Straight Tube Exhaust

2014 TRUSCO Published Page
1-1430
Supply Pressure (MPa)
0.5
Operating Pressure Range (MPa)
0.15 to 0.7
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Fluid Connection Diameter Type Compatible Tube Outer Diameter D (mm) Nozzle Diameter Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Fluid Connection Diameter Type Compatible Tube Outer Diameter D (mm) Nozzle Diameter Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
378-3596 Air - High degree of vacuum form 6 x 6 0.7mm 0-60 (No freezing) 1PC 1 VUH07-66J 39480077 20.99 SGD
Shipped after 2018-06-25
378-3588 - - - 4x4 0.7mm 0 to 60(No freezing) 1PC 1 VUH07-44J 39480061 20.99 SGD
Shipped after 2018-06-25
378-3561 - - - 4x4 0.5mm 0 to 60(No freezing) 1PC 1 VUH05-44J 39480043 22.99 SGD
Shipped after 2018-06-25
378-3570 Air - Highdegreeofvacuumform 6x6 0.5mm (Nofreezing)0-60 1PC 1 VUH05-66J 39480052 20.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products