Buy more than* S$200* and get FREE SHIPPING

Valve Direct Mounting Type Elbow Tube Exhaust

2014 TRUSCO Published Page
1-1430
Supply Pressure (MPa)
0.5
Operating Pressure Range (MPa)
0.15 to 0.7
Operating Temperature Range (deg C)
0 to 60(No freezing)
...see all>
Product Options
ADD TO CART
Fluid Compatible Tube Outer Diameter D (mm) Nozzle Diameter Connection Diameter TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Compatible Tube Outer Diameter D (mm) Nozzle Diameter Connection Diameter TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air 10 1.5mm R1/4 378-3553   1PC 1 VHH15-1002 39480131 40.99 SGD
Shipped after 2018-04-23
- 6 1.0mm R1/8 378-3529   1PC 1 VHH10-601 39480104 26.99 SGD
Shipped after 2018-04-23
- 8 1.0mm R1/8 378-3537 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VHH10-801 39480113 26.99 SGD
Shipped after 2018-04-24
- 6 1.2mm R1/8 378-3545   1PC 1 VHH12-601 39480122 26.99 SGD
Shipped after 2018-04-23
- 4 0.5mm M5x0.8 378-3502   1PC 1 VHH05-4M5 39480086 16.99 SGD
Shipped after 2018-04-24
- 6 0.5mm R1/8 378-3511   1PC 1 VHH05-601 39480095 26.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products