Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Filter Large Capacity Union Type

5.00 (1)
Working Pressure Range (kPa)
-100 to 0
Fluid
Air
Filtration Pricision (microm)
10
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Materials (rubber seal) Materials (elements) Compatible Tube Outer Diameter D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Materials (rubber seal) Materials (elements) Compatible Tube Outer Diameter D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 378-3472 - - - 6x6 232 1PC 1 VFR20-6-6 39480183 35.99 SGD
In stock
Filter cover: PCTG resin 378-3481 1-1431 Nitrile rubber (NBR) Polyvinyl formal (PVF) 8x8 230.5 1PC 1 VFR20-8-8 39480192 36.99 SGD
In stock
Filter cover: PCTG resin 378-3456 1-1431 Nitrile rubber (NBR) Polyvinyl formal (PVF) 10x10 224.5 1PC 1 VFR20-10-10 39480165 36.99 SGD
In stock
Filter cover: PCTG resin 378-3464 1-1431 Nitrile rubber (NBR) Polyvinyl formal (PVF) 12x12 217 1PC 1 VFR20-12-12 39480174 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vacuum working
5
From Japan
On 2017-10-02 12:00:56
I was in trouble because I did not sell too much filters attached to the front stage of the vacuum pump, but something was right with something good.
This review is about item#39480165.

Related Products