Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fluid Temperature Range (Degree c) Dimensions D (mm) Operating Pressure Range (MPa) Ambient Temperature (Degree C) Dimension F (mm) Weight (g) RPM needle Dimensions A (mm) Connection Diameter Lower Operating Pressure (MPa) Maximum Working Pressure (MPa) TRUSCO Part Number Assured Withstand Pressure (MPa) Hexagon Opposite Side(mm) Product Weight (g) Conformity Tube Outside Diameter (phi mm) Piping Fluid Dimensions M (mm) Compatible Tube Outer Diameter D (mm) Free Flow Effective Cross-sectional Area (mm2) Dimensions C (mm) 2014 TRUSCO Published Page Dimensions B (mm) Fluid Temperature (Degree C) Free Flow Flow Rate (L/min [ANR]) Dimensions E (mm) Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature Range (Degree c) Dimensions D (mm) Operating Pressure Range (MPa) Ambient Temperature (Degree C) Dimension F (mm) Weight (g) RPM needle Dimensions A (mm) Connection Diameter Lower Operating Pressure (MPa) Maximum Working Pressure (MPa) TRUSCO Part Number Assured Withstand Pressure (MPa) Hexagon Opposite Side(mm) Product Weight (g) Conformity Tube Outside Diameter (phi mm) Piping Fluid Dimensions M (mm) Compatible Tube Outer Diameter D (mm) Free Flow Effective Cross-sectional Area (mm2) Dimensions C (mm) 2014 TRUSCO Published Page Dimensions B (mm) Fluid Temperature (Degree C) Free Flow Flow Rate (L/min [ANR]) Dimensions E (mm) Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.05 to 1.0 - - 60 - - R3/8 - - 376-8562 - - - - - - - 6 - - 1-1413 - 5 to 60(No freezing) - - 6.0   1PC 1 DSC-10-6 39481014 49.99 SGD
Shipped after 2018-01-22
- - 0.05 to 1.0 - - 48 - - R1/4 - - 376-8635 - - - - - - - - - - 1-1413 - 5 to 60(No freezing) - - 6.0   1PC 1 DSC-8-10 39481084 37.99 SGD
Shipped after 2018-01-22
- - 0.05 to 1.0 - - 45 - - R1/4 - - 376-8643 - - - - - - - 6 - - 1-1413 - 5 to 60(No freezing) - - 5.0   1PC 1 DSC-8-6 39481093 37.99 SGD
In stock
- - 0.05 to 1.0 - - 61 - - R3/8 - - 376-8571 - - - - - - - 8 - - 1-1413 - 5 to 60(No freezing) - - 10.5   1PC 1 DSC-10-8 39481023 49.99 SGD
Shipped after 2018-01-22
- - 0.05 to 1.0 - - 95 - - R1/2 - - 376-8589 - - - - - - - - - - 1-1413 - 5 to 60(No freezing) - - 17.0   1PC 1 DSC-15-10 39481032 56.99 SGD
Shipped after 2018-01-22
- - 0.05 to 1.0 - - 97 - - R1/2 - - 376-8597 - - - - - - - - - - 1-1413 - 5 to 60(No freezing) - - 17.5   1PC 1 DSC-15-12 39481041 56.99 SGD
Shipped after 2018-01-22
- - 0.05 to 1.0 - - 35 - - R1/8 - - 376-8627 - - - - - - - 8 - - 1-1413 - 5 to 60(No freezing) - - 3.0   1PC 1 DSC-6-8 39481075 36.99 SGD
Shipped after 2018-01-18
- - 0.05 to 1.0 - - 46 - - R1/4 - - 376-8651 - - - - - - - 8 - - 1-1413 - 5 to 60(No freezing) - - 6.0   1PC 1 DSC-8-8 39481102 37.99 SGD
In stock
- - 0.05 to 1.0 - - 34 - - R1/8 - - 376-8619 - - - - - Air - 6 - - 1-1413 - (Nofreezing)5-60 - - 3   1PC 1 DSC-6-6 39481066 33.99 SGD
In stock
- - 0.05 to 1.0 - - 33 - - R1/8 - - 376-8601 - - - - - - - 4 - - 1-1413 - 5 to 60(No freezing) - - 2.4   1PC 1 DSC-6-4 39481057 35.99 SGD
Shipped after 2018-01-22
- - 0.05 to 1.0 - - 64 - - R3/8 - - 376-8546 - - - - - - - - - - 1-1413 - 5 to 60(No freezing) - - 12.0   1PC 1 DSC-10-10 39480996 56.99 SGD
Shipped after 2018-01-22
- - 0.05 to 1.0 - - 65 - - R3/8 - - 376-8554 - - - - - - - - - - 1-1413 - 5 to 60(No freezing) - - 12.0   1PC 1 DSC-10-12 39481005 49.99 SGD
Shipped after 2018-01-22
-5 -60 (However, no freezing) 24.5 - 0 -60 (however, no freezing) 12.5 - 1 -10 rotation (control range) When locked; 51, Adjustment: 54 R1/8 0.05 1 - 1.5 17 34 Phi6 R1 / 8 (size) Compressed air R1/8 - 4 8.7 - 15.7 - 270 14.5 -   1PC 1 DSC-6-6 39607382 36.99 SGD
In stock
- 27.5 - - 14.5 - - - R1/4 0.05 1 - 1.5 17 46 phi8 - - R1/4 - 8 11.7 - 19 - 530 18 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DSC-8-8 39607407 -
Discontinued
[x]
- 26 - - 14.5 - - - R1/8 0.05 1 - 1.5 17 35 phi8 - - R1/8 - 4 8.7 - 15.4 - 270 14.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DSC-6-8 39607391 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cylinder speed adjustment
4
From Japan
On 2017-05-23 16:58:31
Unlike the speed controller, it is reproducible because it matches with numbers.
This review is about item#39481075.
Speed ​​control of air cylinder
5
From Japan
On 2014-07-25 13:37:40
In this application, the fixing nut loosened with general Spicon, due to the shock applied during use, but with this product there was no need to worry about loosening and it was saved.
This review is about item#39481057.

Related Products