Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Screw Vacuum Pressure (kPa) 2014 TRUSCO Published Page Compatible Tube Outer Diameter D (mm) Fluid Operating Pressure Range (MPa) Operating Temperature Range (deg C) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Vacuum Pressure (kPa) 2014 TRUSCO Published Page Compatible Tube Outer Diameter D (mm) Fluid Operating Pressure Range (MPa) Operating Temperature Range (deg C) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1-1422 10 x 10 x 10 Air 0 to 0.9 0-60 (No freezing) 378-0988   1PC 1 HBV10-10 39481443 25.99 SGD
In stock
- -100 - - - 0 to 0.7 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HBV12-10 87911582 25.99 SGD
In stock
6 -100 - 8 - 0 to 0.7 0 to 60 -   1PC 1 HBV8-6 87911607 20.99 SGD
Shipped after 2018-05-24
- -100 - - - 0 to 0.7 0 to 60 -   1PC 1 HBV12-12 87911591 25.99 SGD
In stock
- - - 6x6x6 Air 0 to 0.7 (No freezing) 0-60 360-3229   1PC 1 HBV6-6 39481924 20.99 SGD
In stock
- - - 8x8x8 Air 0 to 0.7 (No freezing) 0-60 360-3237   1PC 1 HBV8-8 39481933 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Switching of gas piping
5
From Japan
On 2017-10-05 15:05:36
Switching of gas in 1: 2 direction, when selecting and supplying 2 directions, it can be used in both directions and it is useful. It is still good if the price is cheaper a little more. I am expecting the appearance of the Monotaro brand.
This review is about item#39481933.
Switching gas to carbonated water production equipment and raw beer server
5
From Japan
On 2017-07-27 19:30:45
It was light and reliably switched and we were able to achieve our original objective.
This review is about item#39481933.
Pneumatic pressure
5
From Japan
On 2017-06-02 16:44:35
Those that do not sell to the neighborhood were easily obtained with the net and it was saved.
This review is about item#39481933.
For tank tank CO2 flow sensor switching
5
From Japan
On 2017-05-23 18:09:23
No leakage, reliable switching, no leakage, easy to use
This review is about item#39481924.
Let's switch
5
From Japan
On 2017-04-17 08:16:51
Since I want to change the outlet of purified water at home, I purchased it, firstly there is no inventory near my house, it is convenient because I can buy what I want in the catalog.
This review is about item#39481443.
Blow switching valve of laser processing machine
5
From Japan
On 2016-05-07 14:41:56
It is very convenient to switch blowing of two laser processing machines with one touch.
This review is about item#39481924.
Sand plaster piping
5
From Japan
On 2016-03-29 14:58:59
It was stronger and firm than I saw in the catalog.
This review is about item#39481924.
Draft beer joint
5
From Japan
On 2015-08-06 16:20:34
Convenient to switch between two types of beer
This review is about item#39481443.
CO2 switching
5
From Japan
On 2014-12-27 11:56:31
I am doing Midonbon CO2 in the aquarium breeding, but I want to make carbonated water that I drink with a bottle of water. Switch only with this change valve only when making carbonated water. PISCO (PISCO) mini type type reducer has been converted from 6 to 4 and used.
This review is about item#39481924.
Air, hydraulic, related equipment etc.
5
From Japan
On 2013-07-09 21:22:43
I bought several pieces of connecting equipment of the air cylinder this time, I was able to purchase it considerably cheaply compared with the local home center, trading company, etc. I will be using this again.
This review is about item#39481933.

Related Products