Buy more than* S$200* and get FREE SHIPPING

Tube Remover

4.00 (2)
Caution
While pulling tube in a direction that is removed from one-touch joint, remove tube with pressing product to one-touch joint., While pulling tube in a direction that is removed from one-touch joint, remove tube with pressing product to one-touch joint.
Purpose
Detachable tool for tube, one touch fitting. semiconductor, chemical, automobile, food process, print, and clean environment etc., Detachable tool for tube, one touch fitting. semiconductor, chemical, automobile, food process, print, and clean environment etc.
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Opposite Side Dimension(mm) Dimensions L (mm) Weight (g) Color 2014 TRUSCO Published Page Overall Length (mm) Dimensions S2 (inch) Thickness (mm) Dimensions S1 (inch) TRUSCO Part Number Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Opposite Side Dimension(mm) Dimensions L (mm) Weight (g) Color 2014 TRUSCO Published Page Overall Length (mm) Dimensions S2 (inch) Thickness (mm) Dimensions S1 (inch) TRUSCO Part Number Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 2x3.2 180 32 Green 1-1345 180.0 3.2 - 2 381-4769 12 12 8 1PC 1 TRE-2X3.2 39491383 31.99 SGD
Shipped after 2018-01-23
12 1/4x3/8 183 55 Blue - 183.0 3/8 - 1/4 - 19.5 14 17 1PC 1 TRE-1/4X3/8 40453831 31.99 SGD
Shipped after 2018-01-29
13 8x10 184 59 Yellow system 1-1345 184 10 3 8 381-4793 18 17.5 16 1PC 1 TRE-8X10 39481775 27.99 SGD
Shipped after 2018-02-02
9 4x6 180 39 Red group 1-1345 180 6 3 4 381-4777 12 12 11 1PC 1 TRE-4X6 39491392 26.99 SGD
Shipped after 2018-01-22
8 1/8x3/16 180 35 Red - 180 2013/03/16 3 2013/01/08 - 12 12 10 1PC 1 TRE-1/8X3/16 40453822 26.99 SGD
Shipped after 2018-01-29
11 6x8 181.5 48 Blue system - 181.5 8 3 6 - 17.5 12 13 1PC 1 TRE-6X8 39491401 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For the use of Air Nipa's Bar
3
From Japan
On 2016-08-03 19:31:05
I bought it because it is a tool of Mitroy.
This review is about item#39481775.
Used for piping update of air hose
5
From Japan
On 2013-12-05 19:26:30
Even at dense places of one-touch fittings, the tip reached the intended part, making it easier to remove the old hose more than I thought.
This review is about item#39481775.

Related Products