Buy more than* S$200* and get FREE SHIPPING

Pisco tube fitting brass with elbow cover

Caution
* When the fluid used is water, other chemicals, please always observe the following conditions.
When using water or liquid, please keep the surge pressure below the maximum operating pressure.
When using water or liquid, we recommend using insert ring. For chemicals, solvents, mixed gases, etc., compliance may vary depending on usage conditions, so please use after confirming.
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions P1 (phi mm) Dimensions C2 (mm) Dimensions C1 (mm) Tube Outside Diameter (phi mm) Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Connection Screw Type Connection Thread Materials (rubber seal) Dimensions A (mm) Opposite Side H (mm) Dimensions L (mm) Dimensions P2 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions P1 (phi mm) Dimensions C2 (mm) Dimensions C1 (mm) Tube Outside Diameter (phi mm) Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Connection Screw Type Connection Thread Materials (rubber seal) Dimensions A (mm) Opposite Side H (mm) Dimensions L (mm) Dimensions P2 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 12.5 16 19.5 6X8 22 23.1 1.8 M M5X0.8 FKM 3 12 25.3 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-M5-F 87941971 80.99 SGD
Shipped after 2018-05-29
55 14.5 17 20.2 8X10 32.8 24.8 6 R 3/8 NBR 12 17 33.7 14.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL8-03-N 87942041 80.99 SGD
Shipped after 2018-05-29
36 12.5 16 19.5 6X8 28 23.1 4 R 1/4 NBR 11 14 28.2 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-02-N 87941926 67.99 SGD
Shipped after 2018-05-29
49 12.5 16 19.5 6X8 29.8 23.1 4 R 3/8 HNBR 12 17 29.7 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-03 87941935 71.99 SGD
Shipped after 2018-06-04
26 12.5 16 19.5 6X8 22 23.1 1.8 M M5X0.8 HNBR 3 12 25.3 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-M5 87941962 69.99 SGD
Shipped after 2018-06-04
26 12.5 16 19.5 6X8 22 23.1 1.8 M M5X0.8 NBR 3 12 25.3 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-M5-N 87941987 69.99 SGD
Shipped after 2018-05-29
41 14.5 17 20.2 8X10 31 24.8 6 R 1/4 NBR 11 14 32.2 14.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL8-02-N 87942023 71.99 SGD
Shipped after 2018-05-29
36 12.5 16 19.5 6X8 28 23.1 4 R 1/4 FKM 11 14 28.2 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-02-F 87941917 72.99 SGD
Shipped after 2018-05-29
49 12.5 16 19.5 6X8 29.8 23.1 4 R 3/8 FKM 12 17 29.7 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-03-F 87941944 80.99 SGD
Shipped after 2018-05-29
49 12.5 16 19.5 6X8 29.8 23.1 4 R 3/8 NBR 12 17 29.7 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-03-N 87941953 71.99 SGD
Shipped after 2018-05-29
36 14.5 17 20.2 8X10 28 24.8 6 R 1/8 FKM 8 14 31.3 14.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL8-01-F 87941996 82.99 SGD
Shipped after 2018-05-29
36 14.5 17 20.2 8X10 28 24.8 6 R 1/8 NBR 8 14 31.3 14.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL8-01-N 87942005 69.99 SGD
Shipped after 2018-05-29
41 14.5 17 20.2 8X10 31 24.8 6 R 1/4 FKM 11 14 32.2 14.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL8-02-F 87942014 82.99 SGD
Shipped after 2018-05-29
55 14.5 17 20.2 8X10 32.8 24.8 6 R 3/8 FKM 12 17 33.7 14.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL8-03-F 87942032 86.99 SGD
Shipped after 2018-06-04
69 18.5 19.5 23.2 10X12 35.5 29.3 8 R 1/4 NBR 11 17 38.8 18.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL10-02-N 87941646 94.99 SGD
Shipped after 2018-05-29
78 18.5 19.5 23.2 10X12 36.5 29.3 8 R 3/8 HNBR 12 17 39.5 18.6   1bag(10pc) 1 KL10-03 87941655 95.99 SGD
Shipped after 2018-06-04
78 18.5 19.5 23.2 10X12 36.5 29.3 8 R 3/8 NBR 12 17 39.5 18.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL10-03-N 87941673 -
Discontinued
[x]
31 10.5 15 17.6 4X6 25.8 20.7 2.5 R 1/4 HNBR 11 14 25 10.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL4-02 87941822 64.99 SGD
Shipped after 2018-05-29
28 12.5 16 19.5 6X8 25 23.1 4 R 1/8 FKM 8 12 27.3 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-01-F 87941883 69.99 SGD
Shipped after 2018-06-04
36 12.5 16 19.5 6X8 28 23.1 4 R 1/4 HNBR 11 14 28.2 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-02 87941901 68.99 SGD
Shipped after 2018-05-29
107 21.5 23 26.3 12X14 37.5 33.4 8 R 1/4 FKM 11 21 42.3 21.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL12-02-F 87941716 129.99 SGD
Shipped after 2018-05-29
113 21.5 23 26.3 12X14 38.5 33.4 9 R 3/8 NBR 12 21 43 21.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL12-03-N 87941752 -
Discontinued
[x]
129 21.5 23 26.3 12X14 41.5 33.4 9 R 1/2 NBR 15 22 44.1 21.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL12-04-N 87941786 119.99 SGD
Shipped after 2018-05-29
21 10.5 15 17.6 4X6 22.8 20.7 2.5 R 1/8 HNBR 8 10 24.1 10.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL4-01 87941795 62.99 SGD
Shipped after 2018-06-04
21 10.5 15 17.6 4X6 22.8 20.7 2.5 R 1/8 NBR 8 10 24.1 10.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL4-01-N 87941813 59.99 SGD
Shipped after 2018-05-29
18 10.5 15 17.6 4X6 19.8 20.7 1.8 M M5X0.8 NBR 3 10 22.1 10.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL4-M5-N 87941874 67.99 SGD
Shipped after 2018-05-29
28 12.5 16 19.5 6X8 25 23.1 4 R 1/8 NBR 8 12 27.3 12.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL6-01-N 87941892 63.99 SGD
Shipped after 2018-05-29
67 18.5 19.5 23.2 10X12 32.5 29.3 6 R 1/8 FKM 8 17 37.8 18.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL10-01-F 87941612 109.99 SGD
Shipped after 2018-06-01
67 18.5 19.5 23.2 10X12 32.5 29.3 6 R 1/8 NBR 8 17 37.8 18.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL10-01-N 87941621 90.99 SGD
Shipped after 2018-05-29
129 21.5 23 26.3 12X14 41.5 33.4 9 R 1/2 HNBR 15 22 44.1 21.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL12-04 87941761 119.99 SGD
Shipped after 2018-05-29
31 10.5 15 17.6 4X6 25.8 20.7 2.5 R 1/4 FKM 11 14 25 10.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL4-02-F 87941831 69.99 SGD
Shipped after 2018-05-29
31 10.5 15 17.6 4X6 25.8 20.7 2.5 R 1/4 NBR 11 14 25 10.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL4-02-N 87941847 63.99 SGD
Shipped after 2018-05-29
78 18.5 19.5 23.2 10X12 36.5 29.3 8 R 3/8 FKM 12 17 39.5 18.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL10-03-F 87941664 119.99 SGD
Shipped after 2018-06-01
104 18.5 19.5 23.2 10X12 39.5 29.3 8 R 1/2 FKM 15 22 40.6 18.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL10-04-F 87941682 119.99 SGD
Shipped after 2018-06-04
104 18.5 19.5 23.2 10X12 39.5 29.3 8 R 1/2 NBR 15 22 40.6 18.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL10-04-N 87941691 -
Discontinued
[x]
107 21.5 23 26.3 12X14 37.5 33.4 8 R 1/4 HNBR 11 21 42.3 21.6   1bag(10pc) 1 KL12-02 87941707 109.99 SGD
Shipped after 2018-05-29
113 21.5 23 26.3 12X14 38.5 33.4 9 R 3/8 FKM 12 21 43 21.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL12-03-F 87941743 129.99 SGD
Shipped after 2018-05-29
129 21.5 23 26.3 12X14 41.5 33.4 9 R 1/2 FKM 15 22 44.1 21.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL12-04-F 87941777 139.99 SGD
Shipped after 2018-05-29
107 21.5 23 26.3 12X14 37.5 33.4 8 R 1/4 NBR 11 21 42.3 21.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL12-02-N 87941725 109.99 SGD
Shipped after 2018-05-29
69 18.5 19.5 23.2 10X12 35.5 29.3 8 R 1/4 FKM 11 17 38.8 18.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL10-02-F 87941637 119.99 SGD
Shipped after 2018-06-04
113 21.5 23 26.3 12X14 38.5 33.4 9 R 3/8 HNBR 12 21 43 21.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL12-03 87941734 109.99 SGD
Shipped after 2018-06-04
21 10.5 15 17.6 4X6 22.8 20.7 2.5 R 1/8 FKM 8 10 24.1 10.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL4-01-F 87941804 67.99 SGD
Shipped after 2018-05-29
18 10.5 15 17.6 4X6 19.8 20.7 1.8 M M5X0.8 HNBR 3 10 22.1 10.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL4-M5 87941856 68.99 SGD
Shipped after 2018-05-29
18 10.5 15 17.6 4X6 19.8 20.7 1.8 M M5X0.8 FKM 3 10 22.1 10.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KL4-M5-F 87941865 72.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products