Buy more than* S$200* and get FREE SHIPPING

Tube Fitting Straight

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Connection Screw Type Dimensions L (mm) 2015 Trusco Published Pages Materials (rubber seal) Weight (g) 2014 TRUSCO Published Page Opposite Side H (mm) TRUSCO Part Number Screw Diameter R Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimensions C2 (mm) Fluid Dimensions C1 (mm) Operating Temperature Range (deg C) Tube Outside Diameter (phi mm) Cover Dimensions B (mm) Shape Orifice Diameter (phi mm) Connection Thread Connection Screw Nominal Diameter Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Screw Type Dimensions L (mm) 2015 Trusco Published Pages Materials (rubber seal) Weight (g) 2014 TRUSCO Published Page Opposite Side H (mm) TRUSCO Part Number Screw Diameter R Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimensions C2 (mm) Fluid Dimensions C1 (mm) Operating Temperature Range (deg C) Tube Outside Diameter (phi mm) Cover Dimensions B (mm) Shape Orifice Diameter (phi mm) Connection Thread Connection Screw Nominal Diameter Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R 32.9 - NBR 61 - 21 - - 20 - 23 - 26.3 - 12X14 - 38.9 - 8.5 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC12-02-N 87942985 60.99 SGD
Shipped after 2018-05-02
R 28.6 - NBR 62 - 21 - - 20 - 23 - 26.3 - 12X14 - 34.9 - 9 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC12-03-N 87943012 60.99 SGD
Shipped after 2018-05-02
R 19.7 - HNBR 13 - 10 - - 9.8 - 15 - 17.6 - 4X6 - 23.7 - 2.5 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC4-01 87943055 39.99 SGD
Shipped after 2018-05-09
R 21.1 - FKM 14 - 12 - - 11.8 - 16 - 19.5 - 6X8 - 25.1 - 4 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-01-F 87943143 45.99 SGD
Shipped after 2018-05-02
R 27.6 - NBR 67 - 22 - - 16.9 - 19.5 - 23.2 - 10X12 - 35.8 - 8 1/2 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-04-N 87942951 57.99 SGD
Shipped after 2018-05-02
R 28.7 - FKM 74 - 22 - - 20 - 23 - 26.3 - 12X14 - 36.9 - 9 1/2 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC12-04-F 87943037 84.99 SGD
Shipped after 2018-05-02
M 19.7 - HNBR 12 - 10 - - 9.8 - 15 - 17.6 - 4X6 - 22.7 - 1.8 M5X0.8 - 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC4-M5 87943116 43.99 SGD
Shipped after 2018-05-02
R 22.6 - FKM 25 - 14 - - 13.8 - 17 - 20.2 - 8X10 - 28.6 - 6 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC8-02-F 87943274 53.99 SGD
Shipped after 2018-05-09
R 29.3 - NBR 40 - 17 - - 16.9 - 19.5 - 23.2 - 10X12 - 33.3 - 6 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-01-N 87942872 51.99 SGD
Shipped after 2018-05-02
R 25.5 - HNBR 46 - 17 - - 16.9 - 19.5 - 23.2 - 10X12 - 31.8 - 8 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-03 87942906 57.99 SGD
Shipped after 2018-05-09
R 25.5 - FKM 46 - 17 - - 16.9 - 19.5 - 23.2 - 10X12 - 31.8 - 8 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-03-F 87942915 64.99 SGD
Shipped after 2018-05-09
R 28.6 - HNBR 62 - 21 - - 20 - 23 - 26.3 - 12X14 - 34.9 - 9 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC12-03 87942994 64.99 SGD
Shipped after 2018-05-09
R 28.6 - FKM 62 - 21 - - 20 - 23 - 26.3 - 12X14 - 34.9 - 9 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC12-03-F 87943003 81.99 SGD
Shipped after 2018-05-02
R 20.7 - FKM 22 - 14 - - 9.8 - 15 - 17.6 - 4X6 - 26.7 - 2.5 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC4-02-F 87943091 45.99 SGD
Shipped after 2018-05-02
M 19.7 - FKM 12 - 10 - - 9.8 - 15 - 17.6 - 4X6 - 22.7 - 1.8 M5X0.8 - 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC4-M5-F 87943125 45.99 SGD
Shipped after 2018-05-02
R 22.7 - NBR 34 - 17 - - 11.8 - 16 - 19.5 - 6X8 - 29.1 - 4 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-03-N 87943213 45.99 SGD
Shipped after 2018-05-02
M 22.5 - HNBR 17 - 12 - - 11.8 - 16 - 19.5 - 6X8 - 25.5 - 1.8 M5X0.8 - 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-M5 87943222 45.99 SGD
Shipped after 2018-05-09
M 22.5 - NBR 17 - 12 - - 11.8 - 16 - 19.5 - 6X8 - 25.5 - 1.8 M5X0.8 - 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-M5-N 87943247 45.99 SGD
Shipped after 2018-05-02
R 22.6 - NBR 32 - 17 - - 13.8 - 17 - 20.2 - 8X10 - 28.9 - 6 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC8-03-N 87943317 45.99 SGD
Shipped after 2018-05-02
R 27.3 - FKM 39 - 17 - - 16.9 - 19.5 - 23.2 - 10X12 - 33.3 - 8 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-02-F 87942881 65.99 SGD
Shipped after 2018-05-02
R 32.9 - HNBR 61 - 21 - - 20 - 23 - 26.3 - 12X14 - 38.9 - 8.5 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC12-02 87942967 60.99 SGD
Shipped after 2018-05-02
R 20.7 - HNBR 22 - 14 - - 9.8 - 15 - 17.6 - 4X6 - 26.7 - 2.5 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC4-02 87943082 38.99 SGD
Shipped after 2018-05-09
R 22.7 - FKM 34 - 17 - - 11.8 - 16 - 19.5 - 6X8 - 29.1 - 4 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-03-F 87943204 51.99 SGD
Shipped after 2018-05-02
R 19.7 - NBR 13 - 10 - - 9.8 - 15 - 17.6 - 4X6 - 23.7 - 2.5 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC4-01-N 87943073 37.99 SGD
Shipped after 2018-05-02
M 19.7 - NBR 12 - 10 - - 9.8 - 15 - 17.6 - 4X6 - 22.7 - 1.8 M5X0.8 - 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC4-M5-N 87943134 39.99 SGD
Shipped after 2018-05-02
R 22.7 - HNBR 34 - 17 - - 11.8 - 16 - 19.5 - 6X8 - 29.1 - 4 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-03 87943195 45.99 SGD
Shipped after 2018-05-02
R 22.6 - FKM 32 - 17 - - 13.8 - 17 - 20.2 - 8X10 - 28.9 - 6 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC8-03-F 87943301 57.99 SGD
Shipped after 2018-05-02
R 27.6 - HNBR 67 - 22 - - 16.9 - 19.5 - 23.2 - 10X12 - 35.8 - 8 1/2 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-04 87942933 60.99 SGD
Shipped after 2018-05-02
R 28.7 - NBR 74 - 22 - - 20 - 23 - 26.3 - 12X14 - 36.9 - 9 1/2 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC12-04-N 87943046 65.99 SGD
Shipped after 2018-05-09
M 22.5 - FKM 17 - 12 - - 11.8 - 16 - 19.5 - 6X8 - 25.5 - 1.8 M5X0.8 - 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-M5-F 87943231 51.99 SGD
Shipped after 2018-05-02
R 25.9 - FKM 27 - 14 - - 13.8 - 17 - 20.2 - 8X10 - 29.9 - 6 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC8-01-F 87943256 53.99 SGD
Shipped after 2018-05-09
R 22.6 - NBR 25 - 14 - - 13.8 - 17 - 20.2 - 8X10 - 28.6 - 6 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC8-02-N 87943283 45.99 SGD
Shipped after 2018-05-02
R 22.6 - HNBR 32 - 17 - - 13.8 - 17 - 20.2 - 8X10 - 28.9 - 6 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC8-03 87943292 51.99 SGD
Shipped after 2018-05-02
R 29.3 - HNBR 40 - 17 - - 16.9 - 19.5 - 23.2 - 10X12 - 33.3 - 6 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-01 87942854 53.99 SGD
Shipped after 2018-05-09
R 25.5 - NBR 46 - 17 - - 16.9 - 19.5 - 23.2 - 10X12 - 31.8 - 8 3/8 - 12 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-03-N 87942924 53.99 SGD
Shipped after 2018-05-02
R 32.9 - FKM 61 - 21 - - 20 - 23 - 26.3 - 12X14 - 38.9 - 8.5 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC12-02-F 87942976 81.99 SGD
Shipped after 2018-05-02
R 28.7 - HNBR 74 - 22 - - 20 - 23 - 26.3 - 12X14 - 36.9 - 9 1/2 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC12-04 87943021 65.99 SGD
Shipped after 2018-05-02
R 19.7 - FKM 13 - 10 - - 9.8 - 15 - 17.6 - 4X6 - 23.7 - 2.5 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC4-01-F 87943064 43.99 SGD
Shipped after 2018-05-02
R 23 - FKM 23 - 14 - - 11.8 - 16 - 19.5 - 6X8 - 29.1 - 4 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-02-F 87943177 45.99 SGD
Shipped after 2018-05-09
R 23 - NBR 23 - 14 - - 11.8 - 16 - 19.5 - 6X8 - 29.1 - 4 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-02-N 87943186 43.99 SGD
Shipped after 2018-05-02
R 25.9 - NBR 27 - 14 - - 13.8 - 17 - 20.2 - 8X10 - 29.9 - 6 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC8-01-N 87943265 45.99 SGD
Shipped after 2018-05-09
R 29.3 - FKM 40 - 17 - - 16.9 - 19.5 - 23.2 - 10X12 - 33.3 - 6 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-01-F 87942863 60.99 SGD
Shipped after 2018-05-02
R 27.3 - NBR 39 - 17 - - 16.9 - 19.5 - 23.2 - 10X12 - 33.3 - 8 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-02-N 87942897 52.99 SGD
Shipped after 2018-05-02
R 27.6 - FKM 67 - 22 - - 16.9 - 19.5 - 23.2 - 10X12 - 35.8 - 8 1/2 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC10-04-F 87942942 70.99 SGD
Shipped after 2018-05-02
R 20.7 - NBR 22 - 14 - - 9.8 - 15 - 17.6 - 4X6 - 26.7 - 2.5 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC4-02-N 87943107 39.99 SGD
Shipped after 2018-05-02
R 21.1 - NBR 14 - 12 - - 11.8 - 16 - 19.5 - 6X8 - 25.1 - 4 1/8 - 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-01-N 87943152 43.99 SGD
Shipped after 2018-05-02
R 23 - HNBR 23 - 14 - - 11.8 - 16 - 19.5 - 6X8 - 29.1 - 4 1/4 - 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 KC6-02 87943161 45.99 SGD
Shipped after 2018-05-02
- - 1 1341 HNBR 25 1-1238 - 378-1194 R1/4 - 8 - Air, water (conditions Yes *) - 0-100 - With - Straight - - - -   1PC 1 KC8-02 39482947 4.99 SGD
In stock
R 21.1 - HNBR 14 - 12 378-1151 - 11.8 - 16 - 19.5 - 6X8 - 25.1 - 4 - 1/8B 8   1pc 1 KC6-01 39482922 3.99 SGD
In stock
R 27.3 - HNBR 39 - 17 378-1135 - 16.9 - 19.5 - 23.2 - 10X12 - 33.3 - 8 1/4 - 11   1pc 1 KC10-02 39482913 5.99 SGD
In stock
R 25.9 - HNBR 27 - 14 378-1178 - 13.8 - 17 - 20.2 - 8X10 - 29.9 - 6 1/8 - 8   1pc 1 KC8-01 39482931 3.99 SGD
In stock
ADD TO CART

Related Products