Buy more than* S$200* and get FREE SHIPPING

Tube Fitting Mini Type Union Y Type

5.00 (1)
2014 TRUSCO Published Page
1-1231
Compatible Tube Outer Diameter D (mm)
6 x 6 x 6
Fluid
Air
Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0-60 (No freezing)
TRUSCO Part Number
360-4373
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PY6M 39483001 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At beauty salon
5
From Japan
On 2013-07-24 18:47:37
Is no problem.
This review is about item#39482992.

Related Products