Buy more than* S$200* and get FREE SHIPPING

Ball Valve 20 series Union

4.50 (4)
Fluid
Air, water (conditions have)
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Compatible Tube Outer Diameter D (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter D (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x6 360-1871 1PC 1 BVU20-0606 39483141 19.99 SGD
In stock
8x8 360-1889 1PC 1 BVU20-0808 39483157 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Water supply valve of ultrasonic humidifier
3
From Japan
On 2017-08-11 17:27:54
It is used as a water supply valve to the ultrasonic humidifier. Because the clean tube is used as a water supply piping, cut it so that water supply is stopped with this valve and use it. Just by inserting the tube, it is very easy to set the valve, and even when you remove it you can pull the tube by pulling the stopper and it is very handy.
This review is about item#39483141.
At trial production
5
From Japan
On 2017-08-06 15:51:24
It is used for flow rate adjustment etc. in prototype. If it is a little cheaper, it is still better, but it is hard to make so it seems like no use.
This review is about item#39483157.
For air piping
5
From Japan
On 2016-03-23 22:13:41
I am thankful that I found such a convenient one. The old wholesaler does not tell me anything.
This review is about item#39483157.
Intermediate valve for carbonator
5
From Japan
On 2015-06-23 23:37:43
Although it is used at 4 kg / cm 2, opening and closing of the valve is smooth and light. In addition, leakage does not occur and pressure is kept even the next day. As expected, it is a performance that makes me think PISCO.
This review is about item#39483141.

Related Products