Buy more than* S$200* and get FREE SHIPPING

Quick Coupling AL-Type

Purpose
Air tool and air piping in the plant.
2014 TRUSCO Published Page
1-1296
Maximum Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
-20 to 80
Material
: Steel
...see all>
Product Options
ADD TO CART
Weight (g) Type TRUSCO Part Number Compatible Hose Size Maximum Dynamic Pressure (MPa) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type TRUSCO Part Number Compatible Hose Size Maximum Dynamic Pressure (MPa) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
155 - 364-3531 1 2.0 - 1PC 1 CAL48PH 39487883 10.99 SGD
In stock
120 - 364-3352 3/4 2.0 - 1PC 1 CAL46PH 39487865 8.99 SGD
In stock
60 - 364-2984 1/2 2.0 - 1PC 1 CAL24PH 39487226 4.99 SGD
In stock
33 - 364-2771 3/8 2.0 - 1PC 1 CAL23PH 39487201 2.99 SGD
In stock
30 Single valve plug 364-2551 41643 2 Airoilother 1PC 1 CAL22PH 39487183 2.99 SGD
In stock
69 - 364-3174 1/2 2.0 - 1PC 1 CAL44PH 39487847 8.99 SGD
In stock
ADD TO CART

Related Products