Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Coupling AL Type, Hose Mounting Socket

5.00 (1)
Maximum Working Pressure (MPa)
1.5
Valve Type
Single valve
Operating Temperature Range (deg C)
-20 to 80
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Compatible Hose Size Maximum Dynamic Pressure (MPa) Fluid Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Compatible Hose Size Maximum Dynamic Pressure (MPa) Fluid Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air tool and air piping in the plant. 1-1296 3/8 2.0 - - 364-2887 1PC 1 CAL23SH 39487217 8.99 SGD
In stock
Air tool and air piping in the plant. 1-1296 3/4 2.0 - - 364-3441 1PC 1 CAL46SH 39487874 -
Discontinued
[x]
Air tool and air piping in the plant. 1-1296 1/2 2.0 - - 364-3085 1PC 1 CAL24SH 39487235 -
Discontinued
[x]
Air tool and air piping in the plant. 1-1296 1 2.0 - - 364-3620 1PC 1 CAL48SH 39487892 -
Discontinued
[x]
Air tool and air piping in the plant. 1-1296 1/2 2.0 - - 364-3263 1PC 1 CAL44SH 39487856 -
Discontinued
[x]
- - 2013/01/04 2 Air, oil, other Single Passage opening and closing type 364-2666 1PC 1 CAL22SH 39487192 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of air hose
5
From Japan
On 2013-07-03 13:36:02
It is as per the standard and there is no particular problem. It is good that it is cheap.
This review is about item#39487192.

Related Products