Buy more than* S$200* and get FREE SHIPPING

Quick Coupling AL-Type

4.50 (2)
Maximum Dynamic Pressure (MPa)
2.0
Maximum Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
-20-80
...see all>
Product Options
ADD TO CART
Compatible Hose Inner Diameter x Outer Diameter (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Fluid Valve Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Inner Diameter x Outer Diameter (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Fluid Valve Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.0x8.0 105 364-2496 - - - - - 1pc 1 CAL21SA 39487253 9.99 SGD
In stock
8.5x12.5 120 364-2844 - - - - - 1pc 1 CAL23SB 39487332 10.99 SGD
In stock
6.5x10.0 112 364-2623 1 1414 1-1298 Air Other Single valve Katamichi opening and closing type 1PC 1 CAL22SB 39487296 10.99 SGD
In stock
6.0x9.0 112 364-2615 - - - - - 1pc 1 CAL22SA 39487287 12.99 SGD
Shipped after 2018-02-23
8.0x12.0 120 364-2836 - - - - - 1pc 1 CAL23SA 39487323 10.99 SGD
In stock
11.0x16.0 162 364-3042 - - - - - 1pc 1 CAL24SA 39487357 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2016-01-08 10:15:11
The hose was also extended as the air outlet of the factory was extended, so I bought it. I am using it with confidence because it is a manufacturer item.
This review is about item#39487296.
When using air compressor to air tool
4
From Japan
On 2015-01-16 16:04:33
I feel a little hard when installed. I do not know anything particularly good or bad
This review is about item#39487296.

Related Products