Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Coupling AL Type, Female Screw Mounting Socket

Maximum Working Pressure (MPa)
1.5
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum Dynamic Pressure (MPa) Fluid Operating Temperature Range (deg C) Joint Size Type TRUSCO Part Number Opponent Mounting Size Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum Dynamic Pressure (MPa) Fluid Operating Temperature Range (deg C) Joint Size Type TRUSCO Part Number Opponent Mounting Size Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1296 2.0 - -20 to 80 Rc1/2 - 364-3018 - Air tool and air piping in the plant. 1PC 1 CAL24PM 39487402 -
Discontinued
[x]
1-1296 2.0 - -20 to 80 Rc3/8 - 364-2801 - Air tool and air piping in the plant. 1PC 1 CAL23PM 39487384 -
Discontinued
[x]
1-1296 2.0 - -20 to 80 Rc1/2 - 364-3204 - Air tool and air piping in the plant. 1PC 1 CAL44PM 39487901 -
Discontinued
[x]
1-1296 2.0 - -20 to 80 Rc1 - 364-3565 - Air tool and air piping in the plant. 1PC 1 CAL48PM 39487944 -
Discontinued
[x]
1-1296 2.0 - -20 to 80 RC3/4 - 364-3387 - Air tool and air piping in the plant. 1PC 1 CAL46PM 39487926 -
Discontinued
[x]
- 2 Air, oil, other -20 to 80 Rc1/4 Single valve plug 364-2585 - - 1PC 1 CAL22PM 39487366 2.99 SGD
In stock
- 2.0 - -20-80 Rc1/2 - 364-3018 Rc1/2 - 1pc 1 CAL24PM 46369626 3.99 SGD
In stock
ADD TO CART

Related Products