Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Coupling TL-Type

Caution
* If the size get larger, capacity to resist pressure would be lower.
2015 Trusco Published Pages
1 1416
2014 TRUSCO Published Page
1-1300
Compatible Hose Size
1/4
Maximum Dynamic Pressure (MPa)
10.0
Fluid
Air / water / hydraulic oil other
Maximum Working Pressure (MPa)
7.5
Valve Type
Valveless
Operating Temperature Range (deg C)
-20-180
Weight (g)
21
Material (Body)
Stainless steel (SUS304)
TRUSCO Part Number
364-4600
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CTL02PH3 39488967 13.99 SGD
In stock
ADD TO CART

Related Products