Buy more than* S$200* and get FREE SHIPPING

One Touch Coupling

Purpose
For chemical products tubing like Polyurethane tubing.
2014 TRUSCO Published Page
1-1298
Maximum Dynamic Pressure (MPa)
1.5
Valve Type
Single valve
Operating Temperature Range (deg C)
-20 to 80
...see all>
Product Options
ADD TO CART
Compatible Hose Inner Diameter x Outer Diameter (mm) Maximum Working Pressure (MPa) TRUSCO Part Number Fluid Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Inner Diameter x Outer Diameter (mm) Maximum Working Pressure (MPa) TRUSCO Part Number Fluid Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5x12.5 1 364-3751 Otherair Katamichi opening and closing type 1PC 1 CAT23SB 39490281 12.99 SGD
In stock
6.0x9.0 1.0 364-3697 - - 1PC 1 CAT22SA 39490254 15.99 SGD
In stock
5.0x8.0 1.0 364-3689 - - 1PC 1 CAT21SA 39490245 14.99 SGD
In stock
6.5x10.0 1.0 364-3701 - - 1PC 1 CAT22SB 39490263 12.99 SGD
In stock
8.0x12.0 1.0 364-3743 - - 1PC 1 CAT23SA 39490272 15.99 SGD
In stock
11.0x16.0 1.0 364-3794 - - 1PC 1 CAT24SA 39490297 22.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products