Buy more than* S$200* and get FREE SHIPPING

Ball Valve, Ace Ball, Drain Type

5.00 (2)
Working Pressure (MPa)
0.98
Height (mm)
28.5
Type
Angle
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) TRUSCO Part Number 2014 TRUSCO Published Page Connecting Caliber D (inch) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) TRUSCO Part Number 2014 TRUSCO Published Page Connecting Caliber D (inch) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Freezing point except) -10 to 80 382-1404 1-1323 R3/8 - 1PC 1 BD-3300 39490665 18.99 SGD
In stock
(I except the freezing point) - 80 -10 - - R1/4 Air, water, oil 1PC 1 BD-3200 39490656 16.99 SGD
In stock
(I except the freezing point) -10 to 80 382-1382 1-1323 R1/8 Air, water, oil 1PC 1 BD-3100 39490647 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for compressor air discharge
5
From Japan
On 2017-04-06 15:04:47
The valve which is attached now is troubled by the tip of the valve flying when extracting air, but this valve is very convenient because it can pull out air at a stretch.
This review is about item#39490656.
Used for compressed third lenght
5
From Japan
On 2016-12-28 15:08:22
The compressor drain I bought was loosened by screwing, it was difficult to close but it was a correct answer by changing to an ace ball, operation is easy and there is no problem. It was good.
This review is about item#39490665.

Related Products