Buy more than* S$200* and get FREE SHIPPING

Ball Valve

5.00 (1)
Material (O-Rings)
Nitrile rubber (NBR)
Fluid
Air, water, oil
Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 To 80 (freezing point I excluded)
Material (Body)
Brass (C3771, C3604) + chrome plating
Height (mm)
28.5
...see all>
Product Options
ADD TO CART
Type Connection Diameter 2014 TRUSCO Published Page Contact Connecting Caliber D (inch) TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Connection Diameter 2014 TRUSCO Published Page Contact Connecting Caliber D (inch) TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BH type PT1/8 - - - 382-1510 6 1PC 1 BH-3106 85858421 14.99 SGD
Shipped after 2018-01-22
- - 1-1322 (Outer diameter) 6.0mm R1/8 382-1510 - 1PC 1 BH-3106 39490735 -
Discontinued
[x]
BH type PT1/4 - - - 382-1536 8 1PC 1 BH-3208 85858446 14.99 SGD
Shipped after 2018-01-22
BH type PT1/4 - - - 382-1544 9 1PC 1 BH-3209 85858455 14.99 SGD
Shipped after 2018-01-22
BH type PT3/8 - - - 382-1552 9 1PC 1 BH-3309 85858464 15.99 SGD
Shipped after 2018-01-22
BH type PT3/8 - - - 382-1561 10.5 1PC 1 BH-3310 85858473 15.99 SGD
Shipped after 2018-01-22
- - 1-1322 (Outer diameter) 7.0mm R1/8 382-1528 - 1PC 1 BH-3107 39490744 -
Discontinued
[x]
- - 1-1322 (Outer diameter) 9.0mm R1/4 382-1544 - 1PC 1 BH-3209 39490762 -
Discontinued
[x]
- - 1-1322 (Outer diameter) 9.0mm R3/8 382-1552 - 1PC 1 BH-3309 39490771 -
Discontinued
[x]
- - 1-1322 (Outer diameter) 10.5mm R3/8 382-1561 - 1PC 1 BH-3310 39490787 -
Discontinued
[x]
BH type PT1/8 - - - 382-1528 7 1PC 1 BH-3107 85858437 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part of our own products.
5
From Japan
On 2016-01-11 20:19:55
I bought it because the price delivery date is the best as compared with other places.
This review is about item#85858437.

Related Products