Buy more than* S$200* and get FREE SHIPPING

Ball Valves

2015 Trusco Published Pages
1 1437
Height (mm)
28.5
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Material (O-Rings) Fluid Working Pressure (MPa) Operating Temperature Range (deg C) Material (Body) Connection Diameter Nominal Diameter (A) Nominal Diameter (B) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material (O-Rings) Fluid Working Pressure (MPa) Operating Temperature Range (deg C) Material (Body) Connection Diameter Nominal Diameter (A) Nominal Diameter (B) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1321 Nitrile rubber (NBR) Air, water, oil 0.98 -10 -80 (Freezing point except) Brass (C3771, C3604) + chrome plating (D1)R1/4,(D2)G1/4 - - 73 382-1757 1PC 1 BM-3022 39490841 16.99 SGD
Shipped after 2018-04-23
- - - - - - - 6 1/8 70 382-1749 1pc 1 BM-3011 39490832 21.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products