Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bore Diameter (phi mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (body) Material (O-Rings) Fluid Working Pressure (MPa) Operating Temperature Range (deg C) RoHS Directive Weight (g) Type Height (mm) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter (phi mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (body) Material (O-Rings) Fluid Working Pressure (MPa) Operating Temperature Range (deg C) RoHS Directive Weight (g) Type Height (mm) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - Correspondence - BM type - PT1/4xPT1/4 1PC 1 BM-9022 85858726 14.99 SGD
In stock
- 382-1811 1 1436 1-1320 Brass (C3771, C3604) + chrome plating Nitrile rubber (NBR) Air, water, oil 0.98 -10 -80 (Freezing point except) - 70 - 28.5 (D1)R1/4,(D2)Rc1/4 1PC 1 BM-9022 39490866 -
Discontinued
[x]
- 382-1820 1 1436 1-1320 Brass (C3771, C3604) + chrome plating Nitrile rubber (NBR) Air, water, oil 0.98 -10 -80 (Freezing point except) - 127 - 28.5 (D1)R3/8,(D2)Rc3/8 1PC 1 BM-9033 39490875 -
Discontinued
[x]
8 382-1820 - - - - - 0.98 - - 127 - 28.5 Rc3/8xRc3/8 1pc 1 BM-9033 85858735 21.99 SGD
In stock
6 382-1803 - - - - - 0.98 - - 69 - 28.5 Rc1/8xRc1/8 1pc 1 BM-9011 85858717 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2018-06-20 21:24:26
I use it so that I can switch to an auxiliary tank so as not to bother the neighborhood trouble. There is no problem in particular.
This review is about item#85858726.
Cock of light oil fuel tank
5
From Japan
On 2018-06-15 20:00:04
Compact and compact for small caliber There are many connection types before and after the valve and convenient
This review is about item#85858717.
It is used in combination with other valve couplers for air blow or air cooling
5
From Japan
On 2017-12-12 22:43:11
Impression about the product, there are no improvement points It is compact and good
This review is about item#85858726.

Related Products