Buy more than* S$200* and get FREE SHIPPING

Ball Valves

2015 Trusco Published Pages
1 1439
2014 TRUSCO Published Page
1-1324
Material (O-Rings)
Nitrile rubber (NBR)
Fluid
Air, water, oil
Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 -80 (Freezing point except)
Material (Body)
Brass (C3771, C3604) + chrome plating
Height (mm)
28.5
Connection Diameter
(D1)G1/8,(D2)Rc1/8
TRUSCO Part Number
382-2117
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BV-3011 39491042 17.26 SGD
Shipped after 2017-03-29
ADD TO CART

Related Products