Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aceball, Both Tapered And Inner Screw Type

2.50 (2)
Height (mm)
28.5
...see all>
Product Options
ADD TO CART
Fluid 2014 TRUSCO Published Page Material (O-Rings) Working Pressure (MPa) Operating Temperature Range (deg C) Material (socket) Weight (g) Material (body) Material (Body) Bore Diameter (phi mm) Connection Diameter Material (Sheet) TRUSCO Part Number Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid 2014 TRUSCO Published Page Material (O-Rings) Working Pressure (MPa) Operating Temperature Range (deg C) Material (socket) Weight (g) Material (body) Material (Body) Bore Diameter (phi mm) Connection Diameter Material (Sheet) TRUSCO Part Number Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air, water, oil - - 0.98 (I except the freezing point) - 80 -10 - - - - - (D1)Rc1/4, (D2)Rc1/4 - - - 1PC 1 BW-9022 39491094 -
Discontinued
[x]
- - - - - C3604BD 75 C3771BE - 6 Rc1/8xRc1/8 PTFE 382-2184 0.98 1pc 1 BW-9011 85859164 14.99 SGD
In stock
- - - - - C3604BD 71 C3771BE - 6 Rc1/4xRc1/4 PTFE 382-2192 0.98 1pc 1 BW-9022 85859173 14.99 SGD
In stock
- - - - - C3604BD 135 C3771BE - 8 Rc3/8xRc3/8 PTFE 382-2206 0.98 1pc 1 BW-9033 85859182 19.99 SGD
In stock
- 1-1320 Nitrile rubber (NBR) 0.98 (Freezing point except) -10 to 80 - 75 - Brass (C3771, C3604) + chrome plating - (D1)Rc1/8,(D2)Rc1/8 - 382-2184 - 1PC 1 BW-9011 39491085 -
Discontinued
[x]
- 1-1320 Nitrile rubber (NBR) 0.98 (Freezing point except) -10 to 80 - 135 - Brass (C3771, C3604) + chrome plating - (D1)Rc3/8,(D2)Rc3/8 - 382-2206 - 1PC 1 BW-9033 39491103 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
During inspection work
1
From Japan
On 2017-07-31 16:13:00
Although compact, easy to install even in a narrow place if lever handle can be easily removed ...
This review is about item#85859173.
Carbon dioxide injection
4
From Japan
On 2016-06-02 16:40:58
The confidentiality of the cook is no problem, I think that the screw precision is good because there is no gusset. I think that we want to use it in the future inexpensive cost.
This review is about item#39491085.

Related Products