Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube

Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Minimum Mounting Radius (mm) Minimum Bending Radius (mm) Thickness (mm) Fluid Temperature (Degree C) Outside Diameter x Inside Diameter (phi mm) Length (m) Outer Diameter (phi mm) Weight (g) Working Pressure (MPa) TRUSCO Part Number Overall Length (m) Inner Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Mounting Radius (mm) Minimum Bending Radius (mm) Thickness (mm) Fluid Temperature (Degree C) Outside Diameter x Inside Diameter (phi mm) Length (m) Outer Diameter (phi mm) Weight (g) Working Pressure (MPa) TRUSCO Part Number Overall Length (m) Inner Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 80 1.5 - 16x13 20 - 1380 - 378-1607 - - -   1roll 1 NB1613-20-B 39491785 149.99 SGD
Shipped after 2018-01-29
21 14 1 - 6x4 100 - 1700 - 378-1445 - - -   1roll 1 NB0640-100-B 39491812 129.99 SGD
Shipped after 2018-01-22
34 25 1 - 8x6 100 - 2300 - 378-1488 - - -   1roll 1 NB0860-100-B 39491837 179.99 SGD
Shipped after 2018-01-22
42 30 1.25 - 10x7.5 100 - 3600 - 378-1526 - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NB1075-100-B 39491742 279.99 SGD
Shipped after 2018-01-26
51 34 1.5 (No freezing) -15 to 90 - - 12 - (RH during 20 deg C 65%) 1.0 378-1585 20 9 Black   1PC 1 NB1290-20-B 39491776 -
Discontinued
[x]
ADD TO CART

Related Products