Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube

1.00 (1)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Length (m) Tube Inner Diameter (mm) Weight (g) Fluid Color Tube Outside Diameter (phi mm) TRUSCO Part Number Minimum Bending Radius (mm) Outer Diameter (phi mm) Fluid Temperature (Degree C) Maximum Working Pressure (MPa) Thickness (mm) Outside Diameter x Inside Diameter (phi mm) Working Pressure (MPa) Overall Length (m) Inner Diameter (phi mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Minimum Mounting Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Tube Inner Diameter (mm) Weight (g) Fluid Color Tube Outside Diameter (phi mm) TRUSCO Part Number Minimum Bending Radius (mm) Outer Diameter (phi mm) Fluid Temperature (Degree C) Maximum Working Pressure (MPa) Thickness (mm) Outside Diameter x Inside Diameter (phi mm) Working Pressure (MPa) Overall Length (m) Inner Diameter (phi mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Minimum Mounting Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - 1700 (Conditionsapply)air,water,heatmediumoil Milky white - 378-1453 14 6 (Nofreezing)-15to90 - 1 6x4 (RHduring20degC65%)1.0 100 4 1-1337 - 21   1Roll 1 NB0640-100-W 39491925 129.99 SGD
Shipped after 2018-01-24
20 2.5 180 Air,water,heatmediumoil Milky white 4 378-1437 9 4 - (RHduring20degC65%)1.0 - 4x2.5 - 20 2.5 1-1337 (Antifreeze)-15to90 14   1Roll 1 NB0425-20-W 09149366 16.99 SGD
In stock
20 - 340 (Conditionsapply)air,water,heatmediumoil Milky white - 378-1470 14 6 (Nofreezing)-15to90 - 1 6x4 (RHduring20degC65%)1.0 20 4 1-1337 - 21   1Roll 1 NB0640-20-W 39491934 28.99 SGD
In stock
20 6 460 Air,water,heatmediumoil Milky white 8 378-1518 25 8 - (RHduring20degC65%)1.0 - 8x6 - 20 6 1-1337 (Antifreeze)-15to90 34   1Roll 1 NB0860-20-W 09149384 39.99 SGD
In stock
20 9 1040 Air,water,heatmediumoil Milky white 12 - 34 12 - (RHduring20degC65%)1.0 - 12x9 - 20 9 - (Antifreeze)-15to90 51   1Roll 1 NB1290-20-W 09149402 83.99 SGD
In stock
20 - 1380 - White - 378-1615 80 16 -15 to 90(No freezing) - 1.5 16x13 1.0(during 20 degree C 65%RH) 20 13.0 1-1337 - 135   1Roll 1 NB1613-20-W 39491891 179.99 SGD
Shipped after 2018-01-24
100 - 2300 - White - 378-1496 25 8 -15 to 90(No freezing) - 1 8x6 1.0(during 20 degree C 65%RH) 100 6.0 1-1337 - 34   1Roll 1 NB0860-100-W 39491943 179.99 SGD
Shipped after 2018-01-24
100 - 3600 - White - 378-1534 30 10 -15 to 90(No freezing) - 1.25 10x7.5 1.0(during 20 degree C 65%RH) 100 7.5 1-1337 - 42   1Roll 1 NB1075-100-W 39491855 279.99 SGD
Shipped after 2018-01-24
100 - 5200 - White - 378-1577 34 12 -15 to 90(No freezing) - 1.5 12x9 1.0(during 20 degree C 65%RH) 100 9.0 1-1337 - 51   1Roll 1 NB1290-100-W 39491873 359.99 SGD
Shipped after 2018-01-24
100 - 900 - White - 378-1411 9 4 -15 to 90(No freezing) - 0.75 4x2.5 1.0(during 20 degree C 65%RH) 100 2.5 1-1337 - -   1Roll 1 NB0425-100-W 39491907 78.99 SGD
Shipped after 2018-01-24
20 4 340 Air, water, thermal oil Milk white 6 - 14 6 - 1.0 (20 degreeC AT 65% RH) - 6x4 - 20 4.0 - -15-90 (Antifreeze) 21 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NB0640-20-W 09149375 -
Discontinued
[x]
20 7.5 720 Air, water, heat-medium oil Milk white 10 - 30 10 - 1.0 (20degreeC AT 65% RH) - 10x7.5 - 20 7.5 - -15-90 (no freeze) 42   1Roll 1 NB1075-20-W 09149393 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control piping of mold
1
From Japan
On 2011-11-08 18:19:52
Minimum bending radius (mm): Since it was written as 22, it purchased, but it does not bend at all. Is not it a mistake of 22 centimeters?
This review is about item#09149384.

Related Products